Shop All Hose Clamps
Oetiker
Hose Clamp, Steel, Nom.Size. 1-7/16", PK100
Mfr # 10100043-100
Zoro # G0267732
product price: $105.99
/pk 100, $1.06/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Double-Ear Clamp
- SAE Number 1,008, 1,010
- Finish Zinc-Plated
- Material Steel
- Width (In.) 0.394 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oetiker
- MFR # 10100043-100
- Zoro # G0267732
- Country of Origin Germany
- Category Hose Clamps
Dimensions
Width (In.) | 0.394 in |
Nominal Size (In.) | 1 7/16 in |
Band Width | 25/64 in |
Clamping Diameter | 1 17/64 in - 1 29/64 in |
For Minimum Outside Diameter | 1 17/64 in |
For Maximum Outside Diameter | 1 29/64 in |
Details
Clamp Type | Double-Ear Clamp |
SAE Number | 1,008, 1,010 |
Finish | Zinc-Plated |
Material | Steel |
Type | Crimp, 2-Ear Hose |
Closed - Open (In.) | 1.260-1.457 |
Item | Hose Clamp |
Thickness (In.) | 0.059 in |
Closed - Open (mm) | 32-37 |
Standards | DIN EN ISO 9227 |
Maximum Closing Force | 3,100 N |
Banding Material | Zinc-Plated Steel |
Band Material | Steel |
Features | Visible Deformation Provides Evidence of Proper Closure |
Series | 1 Ear |
Resistance Properties | Corrosion Resistant |
Band Material Finish | Zinc Plated |
Band Thickness | 0.059 in |
Description
Hose Clamp, Band Material Steel, Band Material Finish Zinc Plated, Band Material Grade Not Applicable, Band Thickness 0.059 in, Band Type Not Applicable, Band Width 25/64 in, For Maximum Outside Diameter 1 29/64 in, For Minimum Outside Diameter 1 17/64 in, Maximum Closing Force 3,100 N, SAE Number 1,008, 1,010, Series 1 Ear, Clamp Type Double-Ear Clamp, Features Visible Deformation Provides Evidence of Proper Closure, Standards DIN EN ISO 9227, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Eccentric Collar Bearing 4 Bolt Flange 1" Id, 3/8" Bolt Size (151520)
- GENTEQ Motor, 3/4 HP, 1050 rpm, 48,120/240V (6507V)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 55" (B55)
- TRITAN Single Grv Cast Iron Sheave, 7/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 5.75-in. OD (BK60 X 7/8)
- OETIKER Hose Clamp, SS, Nom.Size. 3/4 In., PK100 (15100010-100)
- OETIKER Clamp, Oetiker, 2 Ear, 10.8-13mm, 100 Bag (10100016)
- OETIKER Clamp, Oetiker, 2 Ear, 22.5-27mm, 100 Bag (10100034)
- OETIKER 0.18 in. Two Ear Clamp (320-10100002)
- OETIKER Hose Clamp, SS, Nom.Size. 1-1/8 In., PK100 (16700035-100)
- OETIKER Hose Clamp, Nominal Size 19-13/64", PK100 (16700110-100)
- DIXON Quick Worm Gear Clamp, 1-3/4"- 16", LSS (LSS248)
- Oetiker Hose Clamps