Shop All Hose Clamps
Oetiker
Hose Clamp, Steel, Nom.Size. 1-5/8", PK100
Mfr # 10100047-100
Zoro # G3218887
product price: $116.99
/pk 100, $1.17/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Double-Ear Clamp
- SAE Number 1,008, 1,010
- Finish Zinc-Plated
- Material Steel
- Width (In.) 0.394 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oetiker
- MFR # 10100047-100
- Zoro # G3218887
- Country of Origin Germany
- Category Hose Clamps
Dimensions
Width (In.) | 0.394 in |
Nominal Size (In.) | 1 5/8 in |
Band Width | 25/64 in |
Clamping Diameter | 1 31/64 in - 1 11/16 in |
For Maximum Outside Diameter | 1 11/16 in |
For Minimum Outside Diameter | 1 31/64 in |
Details
Clamp Type | Double-Ear Clamp |
SAE Number | 1,008, 1,010 |
Finish | Zinc-Plated |
Material | Steel |
Closed - Open (In.) | 1.480-1.693 |
Type | Crimp, 2-Ear Hose |
Thickness (In.) | 0.059 in |
Closed - Open (mm) | 37.6-43 |
Item | Hose Clamp |
Standards | DIN EN ISO 9227 |
Banding Material | Zinc-Plated Steel |
Band Thickness | 0.059 in |
Resistance Properties | Corrosion Resistant |
Features | Visible Deformation Provides Evidence of Proper Closure |
Band Material | Steel |
Series | 1 Ear |
Maximum Closing Force | 3,100 N |
Band Material Finish | Zinc Plated |
Description
Hose Clamp, Band Material Steel, Band Material Finish Zinc Plated, Band Material Grade Not Applicable, Band Thickness 0.059 in, Band Type Not Applicable, Band Width 25/64 in, For Maximum Outside Diameter 1 11/16 in, For Minimum Outside Diameter 1 31/64 in, Maximum Closing Force 3,100 N, SAE Number 1,008, 1,010, Series 1 Ear, Clamp Type Double-Ear Clamp, Features Visible Deformation Provides Evidence of Proper Closure, Standards DIN EN ISO 9227, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BX35 Gold-Ribbon Cog-Belt (BX35)
- SUPCO Molded Cogged V Belt, BX46 (BX46)
- ARO Filter/Regulator/Lubricator, 201 cfm (C38451-610)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3/4 HP, 56C Frame, 115/230V AC Voltage, 1,140 Nameplate RPM (VL3508)
- OETIKER Hose Clamp, SS, Nom.Size. 3/4 In., PK100 (15100010-100)
- OETIKER Hose Clamp, SS, Nom.Size. 5/8 In., PK100 (15100009-100)
- OETIKER Clamp, Oetiker, 2 Ear, 16.2-20mm, 100 Bag (10100027)
- OETIKER Clamp, Oetiker, Stepless, 36.1mm, 100 Bag (16700046)
- OETIKER Hose Clamp Stpls 1-Ear M12.8-15.3 SS (HCS1E-0153-7-SS/B)
- OETIKER Clamp, Oetiker, 2 Ear, 19-23mm, 100 Bag (10100030)
- ZORO SELECT Plastic Hose Clamp, Wing Screw, PK10 (PWD-13-50-WG-PA66-BK)
- Oetiker Hose Clamps