Shop All Hose Clamps
Oetiker
Hose Clamp, Steel, Nom.Size. 1-5/16", PK100
Mfr # 10100041-100
Zoro # G3358625
original price:
$101.99
10% off
new price: $90.99
/pk 100, $0.91/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Clamp Type Double-Ear Clamp
- SAE Number 1,008, 1,010
- Finish Zinc-Plated
- Material Steel
- Width (In.) 0.394 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oetiker
- MFR # 10100041-100
- Zoro # G3358625
- Country of Origin Germany
- Category Hose Clamps
Dimensions
Width (In.) | 0.394 in |
Nominal Size (In.) | 1 5/16 in |
For Minimum Outside Diameter | 1 5/32 in |
For Maximum Outside Diameter | 1 11/32 in |
Band Width | 25/64 in |
Clamping Diameter | 1 5/32 in - 1 11/32 in |
Details
Clamp Type | Double-Ear Clamp |
SAE Number | 1,008, 1,010 |
Finish | Zinc-Plated |
Material | Steel |
Item | Hose Clamp |
Closed - Open (mm) | 29.3-34 |
Thickness (In.) | 0.059 in |
Closed - Open (In.) | 1.154-1.339 |
Type | Crimp, 2-Ear Hose |
Standards | DIN EN ISO 9227 |
Resistance Properties | Corrosion Resistant |
Band Material Finish | Zinc Plated |
Maximum Closing Force | 3,100 N |
Banding Material | Zinc-Plated Steel |
Band Material | Steel |
Features | Visible Deformation Provides Evidence of Proper Closure |
Series | 1 Ear |
Band Thickness | 0.059 in |
Description
Hose Clamp, Band Material Steel, Band Material Finish Zinc Plated, Band Material Grade Not Applicable, Band Thickness 0.059 in, Band Type Not Applicable, Band Width 25/64 in, For Maximum Outside Diameter 1 11/32 in, For Minimum Outside Diameter 1 5/32 in, Maximum Closing Force 3,100 N, SAE Number 1,008, 1,010, Series 1 Ear, Clamp Type Double-Ear Clamp, Features Visible Deformation Provides Evidence of Proper Closure, Standards DIN EN ISO 9227, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grease Fitting, 45deg, M8-1.25, PK10 (GFD2112)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 14 cfm (2340N5-V-230/3)
- ZORO SELECT 4" ID x 50 ft Rubber Water Discharge Hose 125 PSI WT (1ZMT7)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.25 inch OD (BK45x5/8)
- OETIKER Clamp, Oetiker, Stepless, 14.5mm, 100 Bag (16700013)
- OETIKER Hose Clamp, Steel, Nom.Size. 1/4 In., PK100 (10100004-100)
- OETIKER STEEL PINCH CLAMP, PK10 (16700026-10pk)
- OETIKER Hose Clamp, SS, Nom.Size. 1/2 In., PK100 (15100006-100)
- OETIKER Hose Clamp: 5/16 in – 7/16 in Clamping Dia, Zinc-Plated Steel, 2,500 N Max Closing Force, 100PK (10100011-100)
- OETIKER STEEL PINCH CLAMP, PK10 (16700020-10pk)
- ZORO SELECT Hose Clamp, Nylon, Max 0.707 In, PK10 (22HSC0120B)
- Oetiker Hose Clamps