Shop All Hose Clamps
Oetiker
Hose Clamp, Steel, Nom.Size. 1-3/4", PK100
Mfr # 10100049-100
Zoro # G2139444
product price: $151.99
/pk 100, $1.52/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Double-Ear Clamp
- SAE Number 1,008, 1,010
- Finish Zinc-Plated
- Material Steel
- Width (In.) 0.394 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oetiker
- MFR # 10100049-100
- Zoro # G2139444
- Country of Origin Germany
- Category Hose Clamps
Dimensions
Width (In.) | 0.394 in |
Nominal Size (In.) | 1 3/4 in |
Clamping Diameter | 1 19/32 in - 1 13/16 in |
For Minimum Outside Diameter | 1 19/32 in |
Band Width | 25/64 in |
For Maximum Outside Diameter | 1 13/16 in |
Details
Clamp Type | Double-Ear Clamp |
SAE Number | 1,008, 1,010 |
Finish | Zinc-Plated |
Material | Steel |
Type | Crimp, 2-Ear Hose |
Closed - Open (mm) | 40.6-46 |
Closed - Open (In.) | 1.598-1.811 |
Thickness (In.) | 0.059 in |
Item | Hose Clamp |
Standards | DIN EN ISO 9227 |
Maximum Closing Force | 3,100 N |
Series | 1 Ear |
Band Material Finish | Zinc Plated |
Features | Visible Deformation Provides Evidence of Proper Closure |
Band Material | Steel |
Resistance Properties | Corrosion Resistant |
Band Thickness | 0.059 in |
Banding Material | Zinc-Plated Steel |
Description
Hose Clamp, Band Material Steel, Band Material Finish Zinc Plated, Band Material Grade Not Applicable, Band Thickness 0.059 in, Band Type Not Applicable, Band Width 25/64 in, For Maximum Outside Diameter 1 13/16 in, For Minimum Outside Diameter 1 19/32 in, Maximum Closing Force 3,100 N, SAE Number 1,008, 1,010, Series 1 Ear, Clamp Type Double-Ear Clamp, Features Visible Deformation Provides Evidence of Proper Closure, Standards DIN EN ISO 9227, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, XPA Cogged, 13 x 932mm LP (XPA932)
- CONTINENTAL CONTITECH 3/4" x 3 ft PVC Coupled Multipurpose Air Hose 250 psi GY (PLG07525-03-11)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 80BS60 2 15/16 (80BS60 2 15/16)
- ZORO SELECT FHP Sheave, 2AK94-QT (2AK94)
- OETIKER Hose Clamp, Steel, Nom.Size. 5/16 In, PK100 (10100008-100)
- OETIKER Clamp, Oetiker, 2 Ear, 15-18mm, 100 Bag (10100024)
- OETIKER Clamp, Oetiker, Stepless, 19.8mm, 100 Bag (16702498)
- OETIKER Clamp, Oetiker, Stepless, 22.6mm, 100 Bag (16700026)
- OETIKER Screw Clamp, SS, Nom.Size. 1-37/64 In, PK10 (17800176-10)
- OETIKER Screw Clamp, SS, Nom.Size. 1-7/64 In., PK10 (17800172-10)
- BREEZE Hose Clamp, HT, Liner, No175,410SS, PK10 (HTM 175 L B)
- Oetiker Hose Fittings