Shop All Hose Clamps
Oetiker
Hose Clamp, SS, Nom.Size. 7/8 In., PK100
Mfr # 16700026-100
Zoro # G1109193
product price: $58.95
/pk 100, $0.59/ea
$58.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Single-Ear Clamp
- Finish Plain
- Material Stainless Steel
- Width (In.) 0.276 in
- Type Crimp, Stepless Ear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oetiker
- MFR # 16700026-100
- Zoro # G1109193
- Country of Origin United States
- Category Hose Clamps
Dimensions
Width (In.) | 0.276 in |
Nominal Size (In.) | 7/8 in |
For Maximum Outside Diameter | 57/64 in |
Clamping Diameter | 49/64 in - 57/64 in |
Band Width | 9/32 in |
For Minimum Outside Diameter | 49/64 in |
Description
Hose Clamp, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 304, Band Thickness 0.024 in, Band Type Tongue-in-Groove, Band Width 9/32 in, For Maximum Outside Diameter 57/64 in, For Minimum Outside Diameter 49/64 in, Maximum Closing Force 2,400 N, SAE Number Not Applicable, Series 1 Ear, Clamp Type Single-Ear Clamp, Features Crimp, Stepless Ear, Standards DIN EN ISO 9227, Compatible Install Tool HMK 01, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearbelt, L, 80 Teeth, Length 30.0 In (1DHP6)
- SMC Mechanical Valve, 5 Port, Roller Lever, NPT (VZM450-N01-01S)
- PIX Belt, XPA Cogged, 13 x 1650mm LP (XPA1650)
- TRITAN Thrust Washer, dia. 0.500in, 0.10in. Thick (TRC815)
- OETIKER Hose Clamp Assortment (18500060)
- OETIKER Clamp, Oetiker, 2 Ear, 14-17mm, 100 Bag (10100022)
- OETIKER Hose Clamp, Crimp, 2-Ear, 3/4 in Nom Size, Zinc-Plated Steel, 100 Pack (10100027-100)
- OETIKER Clamp, Oetiker, Stepless, 15.7mm, 100 Bag (16700016)
- OETIKER Clamp, Oetiker, Stepless, 18.5mm, 100 Bag (16700020)
- OETIKER Hose Clamp, SS, Nom.Size. 35/64 In., PK100 (16700997-100)
- GATES Stainless Steel Clamp, 32048 (32048)
- Oetiker Hose Fittings