Shop All Hose Clamps
Oetiker
Hose Clamp, SS, Nom.Size. 5/8 In., PK100
Mfr # 16702494-100
Zoro # G3444971
product price: $50.39
/pk 100, $0.50/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Single-Ear Clamp
- Finish Plain
- Material Stainless Steel
- Width (In.) 0.276 in
- Closed - Open (In.) 0.539-0.638
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oetiker
- MFR # 16702494-100
- Zoro # G3444971
- Country of Origin United States
- Category Hose Clamps
Dimensions
Width (In.) | 0.276 in |
Nominal Size (In.) | 5/8 in |
Clamping Diameter | 17/32 in - 41/64 in |
Band Width | 9/32 in |
For Maximum Outside Diameter | 41/64 in |
For Minimum Outside Diameter | 17/32 in |
Description
Hose Clamp, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 304, Band Thickness 0.024 in, Band Type Tongue-in-Groove, Band Width 9/32 in, For Maximum Outside Diameter 41/64 in, For Minimum Outside Diameter 17/32 in, Maximum Closing Force 1,100 N, SAE Number Not Applicable, Series 1 Ear, Clamp Type Single-Ear Clamp, Features Crimp, Stepless Ear, Standards DIN EN ISO 9227, Compatible Install Tool HMK 01/S01, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/8"-27 Thread Size (FD90-1012-02-04)
- TRITAN Radial Ball Bearing, SS, 0.4375In Bore Dia (SS1607 ZZ FM222)
- KURT Crimp Fitting, Straight, 1/4" ID, NPT (MP-04-04)
- CHIEF Gear Pumps (1/2. Keyed Shaft) 0.12 Cid, .97 Gpm at 2000 Rpm, 3625 PSI (GP-F10-20-P-C)
- OETIKER Hose Clamp, SS, Nom.Size. 1 In., PK100 (16700031-100)
- OETIKER Hose Clamp, Nominal Size 19-13/64", PK100 (16700110-100)
- OETIKER Hose Clamp, SS, Nom.Size. 1-3/16 In., PK100 (15100016-100)
- OETIKER Hose Clamp 2-Ear M12.5-15 SS (HC2E-0150-SS/B)
- OETIKER 0.88 2-Ear Clamp (320-10100030)
- OETIKER Clamp, Oetiker, Stepless, 22.6mm, 100 Bag (16700026)
- ZORO SELECT Hose Clamp, 2-1/16 to 3 In, SAE 40, SS, PK10 (5340)
- Oetiker Hose Clamps