Shop All Hose Clamps
Oetiker
Hose Clamp, SS, Nom.Size. 5/8 In., PK100
Mfr # 16701005-100
Zoro # G3406733
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Single-Ear Clamp
- Finish Plain
- Material Stainless Steel
- Width (In.) 0.276 in
- Type Crimp, Stepless Ear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oetiker
- MFR # 16701005-100
- Zoro # G3406733
- Country of Origin United States
- Category Hose Clamps
Dimensions
Width (In.) | 0.276 in |
Nominal Size (In.) | 5/8 in |
For Minimum Outside Diameter | 33/64 in |
Clamping Diameter | 33/64 in - 5/8 in |
Band Width | 9/32 in |
For Maximum Outside Diameter | 5/8 in |
Details
Clamp Type | Single-Ear Clamp |
Finish | Plain |
Material | Stainless Steel |
Type | Crimp, Stepless Ear |
Closed - Open (In.) | 0.520-0.618 |
Thickness (In.) | 0.024 in |
Item | Hose Clamp |
Closed - Open (mm) | 13.2-15.7 |
Band Material | Stainless Steel |
Band Thickness | 0.024 in |
Band Type | Tongue-in-Groove |
Banding Material | 304 Stainless Steel |
Series | 1 Ear |
Band Material Grade | 304 |
Maximum Closing Force | 2,102 N |
Features | Crimp, Stepless Ear |
Description
Hose Clamp, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 304, Band Thickness 0.024 in, Band Type Tongue-in-Groove, Band Width 9/32 in, For Maximum Outside Diameter 5/8 in, For Minimum Outside Diameter 33/64 in, Maximum Closing Force 2,102 N, SAE Number Not Applicable, Series 1 Ear, Clamp Type Single-Ear Clamp, Features Crimp, Stepless Ear, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 656-8M-30, Timing Belt, Neoprene, Fiberglass (656-8M-30)
- NSK NSK-6207ZZ, 6200 Series Single Row Deep Groove Ball Bearing, 6207ZZ (6207ZZ)
- SPEEDAIRE Air Hose, 1/4" I.D., 300 psi, 250 ft. L (F5Z02530-250)
- INTERSTATE PNEUMATICS Red Rhino Rubber Hose 1/4 Inch x 100 feet 300 PSI 4:1 Safety Factor (HA44-100E)
- OETIKER STEEL PINCH CLAMP, PK10 (10100016-10pk)
- OETIKER Hose Clamp, Nominal Size 19-13/64", PK100 (16700110-100)
- OETIKER Screw Clamp, SS, Nom.Size. 1-27/64 In, PK10 (17800175-10)
- OETIKER 0.88 2-Ear Clamp (320-10100030)
- OETIKER Clamp, Oetiker, Stepless, 10.5mm, 100 Bag (16700006)
- OETIKER Hose Clamp, Steel, Nom.Size. 3/16 In, PK100 (10100002-100)
- ZORO SELECT Hose Clamp, 4-1/16 to 5 In, SAE 72, SS, PK10 (5372)
- Oetiker Hose Clamps