Shop All Hose Clamps
Oetiker
Hose Clamp, SS, Nom.Size. 5/8 In., PK100
Mfr # 15100009-100
Zoro # G1591563
Free Shipping & Returns
$83.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Clamp Type Double-Ear Clamp
- Finish Plain
- Material Stainless Steel
- Width (In.) 0.315 in
- Closed - Open (In.) 0.591-0.709
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oetiker
- MFR # 15100009-100
- Zoro # G1591563
- Country of Origin Germany
- Category Hose Clamps
Dimensions
Width (In.) | 0.315 in |
Nominal Size (In.) | 5/8 in |
Clamping Diameter | 19/32 in - 45/64 in |
For Maximum Outside Diameter | 45/64 in |
Band Width | 5/16 in |
For Minimum Outside Diameter | 19/32 in |
Details
Clamp Type | Double-Ear Clamp |
Finish | Plain |
Material | Stainless Steel |
Closed - Open (In.) | 0.591-0.709 |
Thickness (In.) | 0.024 in |
Item | Hose Clamp |
Type | Crimp, 2-Ear Hose |
Closed - Open (mm) | 15-18 |
Series | 1 Ear |
Band Material | Stainless Steel |
Band Material Grade | 304 |
Features | Visible Deformation Provides Evidence of Proper Closure |
Resistance Properties | Corrosion Resistant |
Band Thickness | 0.024 in |
Banding Material | 304 Stainless Steel |
Maximum Closing Force | 2,500 N |
Description
Hose Clamp, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 304, Band Thickness 0.024 in, Band Type Not Applicable, Band Width 5/16 in, For Maximum Outside Diameter 45/64 in, For Minimum Outside Diameter 19/32 in, Maximum Closing Force 2,500 N, SAE Number Not Applicable, Series 1 Ear, Clamp Type Double-Ear Clamp, Features Visible Deformation Provides Evidence of Proper Closure, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 3531 mm Outside Length, 93 mm Top Width, 5 Ribs (5/B136)
- CHICAGO RAWHIDE Speedi-Sleeves, #99185 (99185)
- EAGLE BELTING Round Belt, Hollow, 5/16 In, Polyurethane (4934015)
- COXREELS Hand Crank Hose Reel, 3/8x200 (117-3-200-DM)
- OETIKER 0.88 2-Ear Clamp (320-10100030)
- OETIKER Hose Clamp: 5/16 in – 7/16 in Clamping Dia, Zinc-Plated Steel, 2,500 N Max Closing Force, 100PK (10100011-100)
- OETIKER Hose Clamp, SS, Nom.Size. 29/64 In., PK100 (16700008-100)
- OETIKER Hose Clamp, SS, Nom.Size. 1-1/16 In., PK100 (15100015-100)
- OETIKER Hose Clamp, Steel, Nom.Size. 15/16", PK100 (10100032-100)
- OETIKER Clamp, Oetiker, Stepless, 22.6mm, 100 Bag (16700026)
- BREEZE Hose Clamp, GP, SAE 188, Zinc, PK10 (62188)
- Oetiker Hose Fittings