Shop All Hose Clamps
Oetiker
Hose Clamp, SS, Nom.Size. 5/16 In., PK100
Mfr # 15100004-100
Zoro # G3212641
product price: $57.95
/pk 100, $0.58/ea
$57.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Double-Ear Clamp
- Finish Plain
- Material Stainless Steel
- Width (In.) 0.276 in
- Type Crimp, 2-Ear Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oetiker
- MFR # 15100004-100
- Zoro # G3212641
- Country of Origin Germany
- Category Hose Clamps
Dimensions
Width (In.) | 0.276 in |
Nominal Size (In.) | 5/16 in |
Clamping Diameter | 9/32 in - 23/64 in |
For Maximum Outside Diameter | 23/64 in |
Band Width | 9/32 in |
For Minimum Outside Diameter | 9/32 in |
Details
Clamp Type | Double-Ear Clamp |
Finish | Plain |
Material | Stainless Steel |
Type | Crimp, 2-Ear Hose |
Item | Hose Clamp |
Closed - Open (In.) | 0.276-0.354 |
Closed - Open (mm) | 7-9 |
Thickness (In.) | 0.031 in |
Band Material | Stainless Steel |
Maximum Closing Force | 2,500 N |
Band Thickness | 0.031 in |
Features | Visible Deformation Provides Evidence of Proper Closure |
Series | 1 Ear |
Band Material Grade | 304 |
Banding Material | 304 Stainless Steel |
Resistance Properties | Corrosion Resistant |
Description
Hose Clamp, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 304, Band Thickness 0.031 in, Band Type Not Applicable, Band Width 9/32 in, For Maximum Outside Diameter 23/64 in, For Minimum Outside Diameter 9/32 in, Maximum Closing Force 2,500 N, SAE Number Not Applicable, Series 1 Ear, Clamp Type Double-Ear Clamp, Features Visible Deformation Provides Evidence of Proper Closure, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT ST Bushing, H, 22 mm B Dia, 1.25 in L (HX22MM)
- DDS Shaft Seal, SC, 25mm ID, Nitrile Rubber (253706SC)
- ZORO SELECT Coupler Plug, MNPT, 1/4, Steel, PK2 (5ZLR4)
- WILKERSON Dryer, Desiccant, Package Quantity: 1 (X03-02-000)
- OETIKER Clamp, Oetiker, 2 Ear, 18-22mm, 100 Bag (10100029)
- OETIKER Hose Clamp, SS, Nom.Size. 3/8 In., PK100 (16700004-100)
- OETIKER Hose Clamp, SS, Nom.Size. 19/32 In., PK100 (16700015-100)
- OETIKER Hose Clamp, SS, Nom.Size. 11/16 In., PK100 (16701009-100)
- OETIKER Hose Clamp, Steel, Nom.Size. 9/16 In, PK100 (10100019-100)
- OETIKER Hose Clamp, Crimp, 2-Ear, 3/4 in Nom Size, Zinc-Plated Steel, 100 Pack (10100027-100)
- ZORO SELECT Surelock Clamp, 9/16"W, 9"ID (4823271)
- Oetiker Hose Clamps