Shop All Hose Clamps
Oetiker
Hose Clamp, SS, Nom.Size. 3/8 In., PK100
Mfr # 16700004-100
Zoro # G1579435
product price: $57.39
/pk 100, $0.57/ea
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Single-Ear Clamp
- Finish Plain
- Material Stainless Steel
- Width (In.) 0.197 in
- Nominal Size (In.) 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oetiker
- MFR # 16700004-100
- Zoro # G1579435
- Country of Origin United States
- Category Hose Clamps
Dimensions
Width (In.) | 0.197 in |
Nominal Size (In.) | 3/8 in |
Band Width | 13/64 in |
For Minimum Outside Diameter | 5/16 in |
For Maximum Outside Diameter | 3/8 in |
Clamping Diameter | 5/16 in - 3/8 in |
Description
Hose Clamp, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 304, Band Thickness 0.02 in, Band Type Tongue-in-Groove, Band Width 13/64 in, For Maximum Outside Diameter 3/8 in, For Minimum Outside Diameter 5/16 in, Maximum Closing Force 1,000 N, SAE Number Not Applicable, Series 1 Ear, Clamp Type Single-Ear Clamp, Features Crimp, Stepless Ear, Standards DIN EN ISO 9227, Compatible Install Tool HMK 01/S01, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Accumulator, Bladder (BA02B3T01P2GRG)
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Set Screw, 5/8in.Boredia (CRC-062-S)
- TSUBAKI Device Lkg Keyless 2-3/8In 3.531In, PL2FAD (PL2FAD)
- SMITH BEARING Cam Follower, Heavy Stud, Sealed (HR-1-X)
- OETIKER Hose Clamp, SS, Nom.Size. 1/2 In., PK100 (16700993-100)
- OETIKER Hose Clamp, SS, Nom.Size. 35/64 In., PK100 (16700997-100)
- OETIKER Clamp, Oetiker, Stepless, 25.6mm, 100 Bag (16700031)
- OETIKER Clamp, Oetiker, Stepless, 14.5mm, 100 Bag (16700013)
- OETIKER Hose Clamp, Steel, Nom.Size. 1-1/16", PK100 (10100035-100)
- OETIKER Screw Clamp, SS, Nom.Size. 3-11/32 In, PK10 (17800185)
- X1 TOOLS 1-3/4 Hose Clamp 6 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-1750x6)
- Oetiker Hose Fittings