Shop All Hose Clamps
Oetiker
Hose Clamp, SS, Nom.Size. 3/8 In., PK100
Mfr # 15100023-100
Zoro # G3313782
$74.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Double-Ear Clamp
- Finish Plain
- Material Stainless Steel
- Width (In.) 0.276 in
- Thickness (In.) 0.024 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oetiker
- MFR # 15100023-100
- Zoro # G3313782
- Country of Origin Germany
- Category Hose Clamps
Dimensions
Width (In.) | 0.276 in |
Nominal Size (In.) | 3/8 in |
Clamping Diameter | 5/16 in - 7/16 in |
For Minimum Outside Diameter | 5/16 in |
For Maximum Outside Diameter | 7/16 in |
Band Width | 9/32 in |
Details
Clamp Type | Double-Ear Clamp |
Finish | Plain |
Material | Stainless Steel |
Item | Hose Clamp |
Thickness (In.) | 0.024 in |
Closed - Open (mm) | 8-11 |
Type | Crimp, 2-Ear Hose |
Closed - Open (In.) | 0.319-0.433 |
Resistance Properties | Corrosion Resistant |
Band Material Grade | 304 |
Maximum Closing Force | 2,500 N |
Series | 1 Ear |
Banding Material | 304 Stainless Steel |
Features | Visible Deformation Provides Evidence of Proper Closure |
Band Material | Stainless Steel |
Band Thickness | 0.024 in |
Description
Hose Clamp, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 304, Band Thickness 0.024 in, Band Type Not Applicable, Band Width 9/32 in, For Maximum Outside Diameter 7/16 in, For Minimum Outside Diameter 5/16 in, Maximum Closing Force 2,500 N, SAE Number Not Applicable, Series 1 Ear, Clamp Type Double-Ear Clamp, Features Visible Deformation Provides Evidence of Proper Closure, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Subbase, Single, ISO Valve 15407-1, 1/4NPT (3FZZ4)
- MIDSTATES 14OZ Deep Creep (DC-14)
- PIX V-Belt, Cogged 5/8 X 73 (5VX730)
- BOWER Tapered Roller Bearing Cone - 1.4365 In Id X 1.01 In W (BT-2794)
- OETIKER Clamp, Oetiker, 2 Ear, 19-23mm, 100 Bag (10100030)
- OETIKER 0.18 in. Two Ear Clamp (320-10100002)
- OETIKER Hose Clamp, Nominal Size 19-13/64", PK100 (16700110-100)
- OETIKER Hose Clamp, Steel, Nom.Size. 1/4 In., PK100 (10100004-100)
- OETIKER Clamp, Oetiker, Stepless, 16.2mm, 100 Bag (16702494)
- OETIKER Hose Clamp, SS, Nom.Size. 1/2 In., PK100 (16702490-100)
- ZORO SELECT Hose Clamp, 4 to 6 In, SAE 88, SS, PK10 (6388)
- Oetiker Hose Clamps