Shop All Hose Clamps
Oetiker
Hose Clamp, SS, Nom.Size. 35/64 In., PK100
Mfr # 16700997-100
Zoro # G0424426
product price: $52.25
/pk 100, $0.52/ea
$52.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Single-Ear Clamp
- Finish Plain
- Material Stainless Steel
- Width (In.) 0.276 in
- Closed - Open (In.) 0.453-0.551
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oetiker
- MFR # 16700997-100
- Zoro # G0424426
- Country of Origin United States
- Category Hose Clamps
Dimensions
Width (In.) | 0.276 in |
Nominal Size (In.) | 35/64 in |
For Minimum Outside Diameter | 29/64 in |
For Maximum Outside Diameter | 35/64 in |
Clamping Diameter | 29/64 in - 35/64 in |
Band Width | 9/32 in |
Details
Clamp Type | Single-Ear Clamp |
Finish | Plain |
Material | Stainless Steel |
Closed - Open (In.) | 0.453-0.551 |
Type | Crimp, Stepless Ear |
Item | Hose Clamp |
Closed - Open (mm) | 11.5-14 |
Thickness (In.) | 0.024 in |
Band Material Grade | 304 |
Band Type | Tongue-in-Groove |
Band Material | Stainless Steel |
Maximum Closing Force | 2,100 N |
Banding Material | 304 Stainless Steel |
Band Thickness | 0.024 in |
Series | 1 Ear |
Features | Crimp, Stepless Ear |
Description
Hose Clamp, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 304, Band Thickness 0.024 in, Band Type Tongue-in-Groove, Band Width 9/32 in, For Maximum Outside Diameter 35/64 in, For Minimum Outside Diameter 29/64 in, Maximum Closing Force 2,100 N, SAE Number Not Applicable, Series 1 Ear, Clamp Type Single-Ear Clamp, Features Crimp, Stepless Ear, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANO HE Water Seperator, 700 SCFM, 2" NPT, Au (GF0700WS)
- CONTINENTAL CONTITECH 3VX500 Cogged V-Belt, 50" Outside Length, 3/8" Top Width, 1 Ribs (3VX500)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 3.75 inch OD (2BK36x1-1/8)
- NB Shaft, Steel, 0.750 In D, 24.00 In (SFW12X24FS103)
- OETIKER Hose Clamp, SS, Nom.Size. 3/8 In., PK100 (15100023-100)
- OETIKER Hose Clamp, 1 Ear, w/Insert, 9mm W, PK100 (15400050)
- OETIKER Hose Clamp, SS, Nom.Size. 27/64 In., PK100 (16702492-100)
- OETIKER Hose Clamp, SS, Nom.Size. 7/8 In., PK100 (15100012-100)
- OETIKER Hose Clamp, Crimp, 2-Ear, 5/8 in Nom Size, Zinc-Plated Steel, 100 Pack (10100024-100)
- OETIKER Clamp, Oetiker, Stepless, 14.5mm, 100 Bag (16700013)
- ZORO SELECT Snap-Hose Clamp, Black, 0.53"Max ID, PK50 (HC-CC-PA66-BK)
- Oetiker Hose Clamps