Shop All Hose Clamps
Oetiker
Hose Clamp, SS, Nom.Size. 3/4 In., PK100
Mfr # 15100010-100
Zoro # G1753482
product price: $80.95
/pk 100, $0.81/ea
Free Shipping & Returns
$80.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Double-Ear Clamp
- Finish Plain
- Material Stainless Steel
- Width (In.) 0.335 in
- Closed - Open (In.) 0.638-0.787
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oetiker
- MFR # 15100010-100
- Zoro # G1753482
- Country of Origin Germany
- Category Hose Clamps
Dimensions
Width (In.) | 0.335 in |
Nominal Size (In.) | 3/4 in |
For Maximum Outside Diameter | 25/32 in |
Band Width | 21/64 in |
For Minimum Outside Diameter | 41/64 in |
Clamping Diameter | 41/64 in - 25/32 in |
Details
Clamp Type | Double-Ear Clamp |
Finish | Plain |
Material | Stainless Steel |
Item | Hose Clamp |
Closed - Open (In.) | 0.638-0.787 |
Closed - Open (mm) | 16.2-20 |
Thickness (In.) | 0.024 in |
Type | Crimp, 2-Ear Hose |
Band Material | Stainless Steel |
Banding Material | 304 Stainless Steel |
Band Material Grade | 304 |
Band Thickness | 0.024 in |
Maximum Closing Force | 2,500 N |
Resistance Properties | Corrosion Resistant |
Series | 1 Ear |
Features | Visible Deformation Provides Evidence of Proper Closure |
Description
Hose Clamp, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 304, Band Thickness 0.024 in, Band Type Not Applicable, Band Width 21/64 in, For Maximum Outside Diameter 25/32 in, For Minimum Outside Diameter 41/64 in, Maximum Closing Force 2,500 N, SAE Number Not Applicable, Series 1 Ear, Clamp Type Double-Ear Clamp, Features Visible Deformation Provides Evidence of Proper Closure, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN NU320, Cylindrical Roller Bearing 100 Mm Id X 215 Mm Od X 47 Mm W Open (NU320)
- DIXON WilkersonStd FilterReg Manual, Clear, 3/4" (B28-06MG)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 10 HP (2545K10-P-230/3)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 12"L, RH, 304SS (062712000003)
- OETIKER Hose Clamp, Steel, Nom.Size. 1-5/8", PK100 (10100047-100)
- OETIKER Hose Clamp, Steel, Nom.Size. 1/4 In., PK100 (10100004-100)
- OETIKER Clamp, Oetiker, 2 Ear, 5-7mm, 100 Bag (10100004)
- OETIKER Hose Clamp, SS, Nom.Size. 1/2 In., PK100 (15100006-100)
- OETIKER Hose Clamp, SS, Nom.Size. 13/16 In., PK100 (15100011-100)
- OETIKER Hose Clamp, SS, Nom.Size. 19/32 In., PK100 (15100008-100)
- PROSOURCE Hose Clamp Ss/Ss Scrw No.02 (HCMSS04)
- Oetiker Hose Clamps