Shop All Hose Clamps
Oetiker
Hose Clamp, SS, Nom.Size. 29/64 In., PK100
Mfr # 16700008-100
Zoro # G2539941
original price:
$32.65
21% off
new price: $25.79
/pk 100, $0.26/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Single-Ear Clamp
- Finish Plain
- Material Stainless Steel
- Width (In.) 0.197 in
- Closed - Open (In.) 0.398-0.465
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oetiker
- MFR # 16700008-100
- Zoro # G2539941
- Country of Origin United States
- Category Hose Clamps
Dimensions
Width (In.) | 0.197 in |
Nominal Size (In.) | 29/64 in |
Clamping Diameter | 25/64 in - 15/32 in |
For Minimum Outside Diameter | 25/64 in |
Band Width | 13/64 in |
For Maximum Outside Diameter | 15/32 in |
Description
Hose Clamp, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 304, Band Thickness 0.02 in, Band Type Tongue-in-Groove, Band Width 13/64 in, For Maximum Outside Diameter 15/32 in, For Minimum Outside Diameter 25/64 in, Maximum Closing Force 1,000 N, SAE Number Not Applicable, Series 1 Ear, Clamp Type Single-Ear Clamp, Features Crimp, Stepless Ear, Standards DIN EN ISO 9227, Compatible Install Tool HMK 01/S01, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Ind Link Conveyor Connecting (2YEG3)
- LOC-LINE Nozzle, Round, 3/8, Pk4 (51802)
- CONTINENTAL Air Hose, 1/4" ID x 25 ft., Blue (IGBL02530-25-G)
- BROWNING Bmd Jar, #JS6N (JS6N)
- OETIKER Clamp, Oetiker, 2 Ear, 19-23mm, 100 Bag (10100030)
- OETIKER Hose Clamp, SS, Nom.Size. 13/32 In., PK100 (16700006-100)
- OETIKER Clamp, Oetiker, Stepless, 8.7mm, 100 Bag (16700003)
- OETIKER Clamp, Oetiker, Stepless, 30.1mm, 100 Bag (16700037)
- OETIKER Hose Clamp, Steel, Nom.Size. 5/16 In, PK100 (10100008-100)
- OETIKER Hose Clamp, SS, Nom.Size. 1/4 In., PK100 (15100003-100)
- ZORO SELECT Shrink Clamp, Min.Dia.1-3/16 In. (32934)
- Oetiker Hose Clamps