Shop All Hose Clamps
Oetiker
Hose Clamp, SS, Nom.Size. 27/64 In., PK100
Mfr # 16702492-100
Zoro # G2781414
original price:
$57.99
7% off
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Single-Ear Clamp
- Finish Plain
- Material Stainless Steel
- Width (In.) 0.197 in
- Nominal Size (In.) 27/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oetiker
- MFR # 16702492-100
- Zoro # G2781414
- Country of Origin United States
- Category Hose Clamps
Dimensions
Width (In.) | 0.197 in |
Nominal Size (In.) | 27/64 in |
Band Width | 13/64 in |
Clamping Diameter | 23/64 in - 27/64 in |
For Minimum Outside Diameter | 23/64 in |
For Maximum Outside Diameter | 27/64 in |
Description
Hose Clamp, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 304, Band Thickness 0.02 in, Band Type Tongue-in-Groove, Band Width 13/64 in, For Maximum Outside Diameter 27/64 in, For Minimum Outside Diameter 23/64 in, Maximum Closing Force 1,000 N, SAE Number Not Applicable, Series 1 Ear, Clamp Type Single-Ear Clamp, Features Crimp, Stepless Ear, Standards DIN EN ISO 9227, Compatible Install Tool HMK 01/S01, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Filter/Regulator/Lubricator, 2 pcs., Max. Flow - Air Treatment: 90 cfm (D18-04-FKG0B)
- QA1 Female Rod End, Nylon/PTFE, LH, 3/4-16 (NFL12)
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 12mm W x 640mm L - 8MGT-640-12 (120G8M640)
- REXNORD 612-692942 Square Bore Split Shaft Collar Without Keyway, 1-1/2 in Bore (10129503)
- OETIKER Hose Clamp, SS, Nom.Size. 3/8 In., PK100 (16700004-100)
- OETIKER 0.38 2-Ear Clamp (320-10100011)
- OETIKER Hose Clamp Assortment, Double Ear, Zinc-Plated Steel, Plastic Case (18500114)
- OETIKER Hose Clamp, SS, Nom.Size. 13/16 In., PK100 (15100011-100)
- OETIKER Hose Clamp, Steel, Nom.Size. 1-7/16", PK100 (10100043-100)
- OETIKER Hose Clamp, Crimp, 2-Ear, 3/4 in Nom Size, Zinc-Plated Steel, 100 Pack (10100027-100)
- DIXON TBolt, Clamp SS Bolt, 2.326", 2.622" (STBC256)
- Oetiker Hose Clamps