Shop All Hose Clamps
Oetiker
Hose Clamp, SS, Nom.Size. 25/64 In., PK100
Mfr # 16700005-100
Zoro # G2719141
original price:
$51.55
10% off
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Single-Ear Clamp
- SAE Number 0
- Finish Plain
- Material Stainless Steel
- Width (In.) 0.197 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oetiker
- MFR # 16700005-100
- Zoro # G2719141
- Country of Origin United States
- Category Hose Clamps
Dimensions
Width (In.) | 0.197 in |
Nominal Size (In.) | 25/64 in |
Band Width | 13/64 in |
For Maximum Outside Diameter | 25/64 in |
Clamping Diameter | 21/64 in - 25/64 in |
For Minimum Outside Diameter | 21/64 in |
Description
Hose Clamp, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 304, Band Thickness 0.02 in, Band Type Tongue-in-Groove, Band Width 13/64 in, For Maximum Outside Diameter 25/64 in, For Minimum Outside Diameter 21/64 in, Maximum Closing Force 1,000 N, SAE Number 0, Series 1 Ear, Clamp Type Single-Ear Clamp, Features Crimp, Stepless Ear, Standards DIN EN ISO 9227, Compatible Install Tool HMK 01/S01, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Retainer (PN21AA636G)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 56C Frame, 230/460V AC Voltage, 3,490 Nameplate RPM (CEM3555)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 125 psi (ST25-1A125)
- SPIRALITE 6" X 25' All Weather Epdm Suction Hose 35 Psi (SS600-25)
- OETIKER Clamp, Oetiker, Stepless, 16.2mm, 100 Bag (16702494)
- OETIKER Screw Clamp, SS, Nom.Size. 1-7/64 In., PK10 (17800172-10)
- OETIKER Hose Clamp, SS, Nom.Size. 5/8 In., PK100 (16701005-100)
- OETIKER Hose Clamp, SS, Nom.Size. 35/64 In., PK100 (16700997-100)
- OETIKER Hose Clamp, Steel, Nom.Size. 1-7/16", PK100 (10100043-100)
- OETIKER STEEL PINCH CLAMP, PK10 (16700009-10pk)
- ZORO SELECT Hose Clamp, 3-3/4 to 4-5/8In, SAE 462, PK10 (4145070)
- Oetiker Hose Clamps