Shop All Hose Clamps
Oetiker
Hose Clamp, SS, Nom.Size. 19/32 In., PK100
Mfr # 16700015-100
Zoro # G1546955
product price: $50.15
/pk 100, $0.50/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Single-Ear Clamp
- Finish Plain
- Material Stainless Steel
- Width (In.) 0.276 in
- Nominal Size (In.) 19/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oetiker
- MFR # 16700015-100
- Zoro # G1546955
- Country of Origin United States
- Category Hose Clamps
Dimensions
Width (In.) | 0.276 in |
Nominal Size (In.) | 19/32 in |
Band Width | 9/32 in |
For Minimum Outside Diameter | 1/2 in |
Clamping Diameter | 1/2 in - 39/64 in |
For Maximum Outside Diameter | 39/64 in |
Description
Hose Clamp, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 304, Band Thickness 0.024 in, Band Type Tongue-in-Groove, Band Width 9/32 in, For Maximum Outside Diameter 39/64 in, For Minimum Outside Diameter 1/2 in, Maximum Closing Force 2,100 N, SAE Number Not Applicable, Series 1 Ear, Clamp Type Single-Ear Clamp, Features Crimp, Stepless Ear, Standards DIN EN ISO 9227, Compatible Install Tool HMK 01/S01, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Jr Smooth ID Clamp 3/8 X 0.025, PK100 (JS3459)
- TB WOODS Jaw Coupling Hub, AL110, Aluminum, 1" (AL1101)
- EAGLE BELTING Round Belt, Solid, 1/4 In, Polyurethane (1032008)
- JET-LUBE Silicone Lubricant, 5 Gal. Pail, NSF H-1 (52535)
- OETIKER Hose Clamp, SS, Nom.Size. 9/16 In., PK100 (15100007-100)
- OETIKER Hose Clamp, Steel, Nom.Size. 9/16 In, PK100 (10100019-100)
- OETIKER Clamp, Oetiker, 2 Ear, 19-23mm, 100 Bag (10100030)
- OETIKER Hose Clamp, SS, Nom.Size. 5/8 In., PK100 (16701005-100)
- OETIKER Clamp, Oetiker, Stepless, 19.8mm, 100 Bag (16702498)
- OETIKER Clamp, Oetiker, Stepless, 7mm, 100 Bag (16700001)
- DIXON Double Bolt Clamp, 2-20/64"-2-40/64" (DL32)
- Oetiker Hose Fittings