Shop All Hose Clamps
Oetiker
Hose Clamp, SS, Nom.Size. 15/32 In., PK100
Mfr # 16700009-100
Zoro # G1810015
product price: $42.99
/pk 100, $0.43/ea
$42.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Clamp Type Single-Ear Clamp
- Finish Plain
- Material Stainless Steel
- Width (In.) 0.276 in
- Thickness (In.) 0.024 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oetiker
- MFR # 16700009-100
- Zoro # G1810015
- Country of Origin United States
- Category Hose Clamps
Dimensions
Width (In.) | 0.276 in |
Nominal Size (In.) | 15/32 in |
Clamping Diameter | 25/64 in - 31/64 in |
For Minimum Outside Diameter | 25/64 in |
For Maximum Outside Diameter | 31/64 in |
Band Width | 9/32 in |
Description
Hose Clamp, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 304, Band Thickness 0.024 in, Band Type Tongue-in-Groove, Band Width 9/32 in, For Maximum Outside Diameter 31/64 in, For Minimum Outside Diameter 25/64 in, Maximum Closing Force 2,100 N, SAE Number Not Applicable, Series 1 Ear, Clamp Type Single-Ear Clamp, Features Crimp, Stepless Ear, Standards DIN EN ISO 9227, Compatible Install Tool HMK 01/S01, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Motor1/25HP 115V 1550RPM 3 3/8" (D0030)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-1/2-XB)
- DAYTON AC Gearmotor, 30.0 in-lb Max. Torque, 68 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPU9)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3 Bore x 8 Stroke - 1.25 Rod (211347)
- OETIKER Hose Clamp, SS, Nom.Size. 23/32 In., PK100 (16700020-100)
- OETIKER Hose Clamp, SS, Nom.Size. 1 In., PK100 (15100014-100)
- OETIKER Clamp, Oetiker, Stepless, 24.1mm, 100 Bag (16700029)
- OETIKER Hose Clamp: 5/16 in – 7/16 in Clamping Dia, Zinc-Plated Steel, 2,500 N Max Closing Force, 100PK (10100011-100)
- OETIKER Hose Clamp, SS, Nom.Size. 17/32 In., PK100 (16700011-100)
- OETIKER Hose Clamp, SS, Nom.Size. 3/8 In., PK100 (15100023-100)
- OETIKER Hose Clamp, Steel, Nom.Size. 9/16 In, PK100 (10100019-100)
- Oetiker Hose Clamps