Shop All Hose Clamps
Oetiker
Hose Clamp, SS, Nom.Size. 15/16 In., PK100
Mfr # 15100013-100
Zoro # G2427171
original price:
$94.95
5% off
new price: $89.79
/pk 100, $0.90/ea
Free Shipping & Returns
$89.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Double-Ear Clamp
- Finish Plain
- Material Stainless Steel
- Width (In.) 0.394 in
- Thickness (In.) 0.039 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oetiker
- MFR # 15100013-100
- Zoro # G2427171
- Country of Origin Germany
- Category Hose Clamps
Dimensions
Width (In.) | 0.394 in |
Nominal Size (In.) | 15/16 in |
Band Width | 25/64 in |
Clamping Diameter | 53/64 in - 63/64 in |
For Minimum Outside Diameter | 53/64 in |
For Maximum Outside Diameter | 63/64 in |
Details
Clamp Type | Double-Ear Clamp |
Finish | Plain |
Material | Stainless Steel |
Item | Hose Clamp |
Thickness (In.) | 0.039 in |
Closed - Open (In.) | 0.831-0.984 |
Closed - Open (mm) | 21.1-25 |
Type | Crimp, 2-Ear Hose |
Band Material Grade | 304 |
Band Material | Stainless Steel |
Resistance Properties | Corrosion Resistant |
Series | 1 Ear |
Banding Material | 304 Stainless Steel |
Band Thickness | 0.039 in |
Features | Visible Deformation Provides Evidence of Proper Closure |
Maximum Closing Force | 3,600 N |
Description
Hose Clamp, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 304, Band Thickness 0.039 in, Band Type Not Applicable, Band Width 25/64 in, For Maximum Outside Diameter 63/64 in, For Minimum Outside Diameter 53/64 in, Maximum Closing Force 3,600 N, SAE Number Not Applicable, Series 1 Ear, Clamp Type Double-Ear Clamp, Features Visible Deformation Provides Evidence of Proper Closure, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Speed Reducer, C-Face, 180TC/210C, 20:1 (F732-20E-B9-G)
- CENTURY MOTORS 115/230v1ph 1.5hp 1725rpm Mtr (C314)
- DAYTON 3L580 V-Belt, 58" Outside Length, 3/8" Top Width, 1 Ribs (3L580)
- DAYTON Split-Phase Belt Drive Motor, 1/4 HP, 48 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (3K091)
- OETIKER Clamp, Oetiker, Stepless, 21mm, 100 Bag (16700024)
- OETIKER Hose Clamp, Steel, Nom.Size. 19/32", PK100 (10100022-100)
- OETIKER Hose Clamp, SS, Nom.Size. 35/64 In., PK100 (16700997-100)
- OETIKER Hose Clamp, Steel, Nom.Size. 1 In., PK100 (10100034-100)
- OETIKER Hose Clamp, Steel, Nom.Size. 5/16 In, PK100 (10100008-100)
- OETIKER Hose Clamp, Crimp, 2-Ear, 1/2 in Nom Size, Zinc-Plated Steel, 100 Pack (10100016-100)
- MOTORMITE HOSE CLAMP ASSORTMENT (49926)
- Oetiker Hose Clamps