Shop All Hose Clamps
Oetiker
Hose Clamp, SS, Nom.Size. 13/16 In., PK100
Mfr # 15100011-100
Zoro # G1324644
product price: $104.99
/pk 100, $1.05/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Double-Ear Clamp
- Finish Plain
- Material Stainless Steel
- Width (In.) 0.394 in
- Thickness (In.) 0.039 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oetiker
- MFR # 15100011-100
- Zoro # G1324644
- Country of Origin Germany
- Category Hose Clamps
Dimensions
Width (In.) | 0.394 in |
Nominal Size (In.) | 13/16 in |
Clamping Diameter | 45/64 in - 55/64 in |
For Maximum Outside Diameter | 55/64 in |
Band Width | 25/64 in |
For Minimum Outside Diameter | 45/64 in |
Details
Clamp Type | Double-Ear Clamp |
Finish | Plain |
Material | Stainless Steel |
Thickness (In.) | 0.039 in |
Closed - Open (mm) | 18.1-22 |
Closed - Open (In.) | 0.709-0.866 |
Item | Hose Clamp |
Type | Crimp, 2-Ear Hose |
Banding Material | 304 Stainless Steel |
Band Material | Stainless Steel |
Maximum Closing Force | 3,600 N |
Band Material Grade | 304 |
Features | Visible Deformation Provides Evidence of Proper Closure |
Series | 1 Ear |
Band Thickness | 0.039 in |
Resistance Properties | Corrosion Resistant |
Description
Hose Clamp, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 304, Band Thickness 0.039 in, Band Type Not Applicable, Band Width 25/64 in, For Maximum Outside Diameter 55/64 in, For Minimum Outside Diameter 45/64 in, Maximum Closing Force 3,600 N, SAE Number Not Applicable, Series 1 Ear, Clamp Type Double-Ear Clamp, Features Visible Deformation Provides Evidence of Proper Closure, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE FRL, 3/8 In. NPT, 60 cfm, 150 psi (7D701)
- SPEEDAIRE Air Motor, 1.7 HP, 78 cfm, 3000 rpm (22UX73)
- WESTWARD Hose Extension, 18 In (4BY78)
- KIPP Oil Level Sight Glass D1=M18X1, 5, D=25, 5, Form:A Without Reflector, Thermoplastic (K0445.1251815)
- OETIKER Clamp, Oetiker, Stepless, 7mm, 100 Bag (16700001)
- OETIKER Hose Clamp, SS, Nom.Size. 7/8 In., PK100 (15100012-100)
- OETIKER Hose Clamp, SS, Nom.Size. 5/8 In., PK100 (15100009-100)
- OETIKER Screw Clamp, SS, Nom.Size. 2-31/64 In, PK10 (17800183-10)
- OETIKER Clamp, Oetiker, Stepless, 8.7mm, 100 Bag (16700003)
- OETIKER Screw Clamp, SS, Nom.Size. 121/128 In, PK10 (17800170-10)
- BREEZE Hose Clamp, GP, SAE 56, Zinc, PK10 (62056H)
- Oetiker Hose Clamps