Shop All Hose Clamps
Oetiker
Hose Clamp, SS, Nom.Size. 1/2 In., PK100
Mfr # 16700010-100
Zoro # G0764093
product price: $57.65
/pk 100, $0.58/ea
$57.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Single-Ear Clamp
- Finish Plain
- Material Stainless Steel
- Width (In.) 0.276 in
- Closed - Open (mm) 10.8-13.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oetiker
- MFR # 16700010-100
- Zoro # G0764093
- Country of Origin United States
- Category Hose Clamps
Dimensions
Width (In.) | 0.276 in |
Nominal Size (In.) | 1/2 in |
For Maximum Outside Diameter | 17/32 in |
Band Width | 9/32 in |
Clamping Diameter | 27/64 in - 17/32 in |
For Minimum Outside Diameter | 27/64 in |
Description
Hose Clamp, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 304, Band Thickness 0.024 in, Band Type Tongue-in-Groove, Band Width 9/32 in, For Maximum Outside Diameter 17/32 in, For Minimum Outside Diameter 27/64 in, Maximum Closing Force 2,100 N, SAE Number Not Applicable, Series 1 Ear, Clamp Type Single-Ear Clamp, Features Crimp, Stepless Ear, Standards DIN EN ISO 9227, Compatible Install Tool HMK 01/S01, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Automatic Drain, For Use with F72/F73 Filter (4000-51R)
- NTN NTN 63203LLB, RadialDeep Groove Ball Bearing 17 Mm Id X 40 Mm Od X 175 Mm W Double Sealed (63203LLB)
- HANSEN Fitting 3/8Inx3/8In Female Pipe Swivel (9255X6X6)
- DAYTON NC-062 Acetal Set Screw Collar (1F500)
- OETIKER Hose Clamp, Steel, Nom.Size. 9/16 In, PK100 (10100019-100)
- OETIKER Hose Clamp, Steel, Nom.Size. 1/4 In., PK100 (10100004-100)
- OETIKER Screw Clamp, SS, Nom.Size. 1-27/64 In, PK10 (17800175-10)
- OETIKER Hose Clamp, SS, Nom.Size. 13/16 In., PK100 (15100011-100)
- OETIKER Clamp, Oetiker, 2 Ear, 19-23mm, 100 Bag (10100030)
- OETIKER Hose Clamp Assortment, Double Ear, Zinc-Plated Steel, Plastic Case (18500114)
- BANJO T Bolt Clamp (TC343)
- Oetiker Hose Fittings