Shop All Hose Clamps
Oetiker
Hose Clamp, SS, Nom.Size. 1/2 In., PK100
Mfr # 15100006-100
Zoro # G2041846
product price: $67.15
/pk 100, $0.67/ea
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Double-Ear Clamp
- Finish Plain
- Material Stainless Steel
- Width (In.) 0.276 in
- Nominal Size (In.) 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oetiker
- MFR # 15100006-100
- Zoro # G2041846
- Country of Origin Germany
- Category Hose Clamps
Dimensions
Width (In.) | 0.276 in |
Nominal Size (In.) | 1/2 in |
For Maximum Outside Diameter | 33/64 in |
Band Width | 9/32 in |
For Minimum Outside Diameter | 27/64 in |
Clamping Diameter | 27/64 in - 33/64 in |
Details
Clamp Type | Double-Ear Clamp |
Finish | Plain |
Material | Stainless Steel |
Thickness (In.) | 0.024 in |
Closed - Open (In.) | 0.425-0.512 |
Closed - Open (mm) | 11.1-13 |
Type | Crimp, 2-Ear Hose |
Item | Hose Clamp |
Features | Visible Deformation Provides Evidence of Proper Closure |
Band Thickness | 0.024 in |
Series | 1 Ear |
Maximum Closing Force | 2,500 N |
Resistance Properties | Corrosion Resistant |
Band Material | Stainless Steel |
Band Material Grade | 304 |
Banding Material | 304 Stainless Steel |
Description
Hose Clamp, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 304, Band Thickness 0.024 in, Band Type Not Applicable, Band Width 9/32 in, For Maximum Outside Diameter 33/64 in, For Minimum Outside Diameter 27/64 in, Maximum Closing Force 2,500 N, SAE Number Not Applicable, Series 1 Ear, Clamp Type Double-Ear Clamp, Features Visible Deformation Provides Evidence of Proper Closure, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Roller Guide, Multi-direction, 4-way, 28 in (8101-9.5)
- COXREELS Swivel, 90 Deg., Steel, 1 1/2 in FNPT Inlet (20253-1)
- LEGACY 10' POLY RECOIL (LP1410AFZ)
- CR-SKF Type CRW1 Small Bore Radial Shaft Seal, 1-1/8 in ID x 1.752 in OD x 1/4 in W, Nitrile Lip (11138)
- OETIKER Clamp, Oetiker, Stepless, 10.5mm, 100 Bag (16700006)
- OETIKER Hose Clamp, SS, Nom.Size. 1-1/4 In., PK100 (16700040-100)
- OETIKER Hose Clamp, SS, Nom.Size. 1-3/16 In., PK100 (15100016-100)
- OETIKER Hose Clamp, SS, Nom.Size. 1 In., PK100 (16700031-100)
- OETIKER Hose Clamp, SS, Nom.Size. 7/8 In., PK100 (16700026-100)
- OETIKER Hose Clamp Stpls 1-Ear M12.8-15.3 SS (HCS1E-0153-7-SS/B)
- MIDWEST FASTENER 9/16" OD Zinc Plated Steel Hose Clamps 10PK (70207)
- Oetiker Hose Clamps