Shop All Hose Clamps
Oetiker
Hose Clamp, SS, Nom.Size. 1-3/16 In., PK100
Mfr # 15100016-100
Zoro # G0365881
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Double-Ear Clamp
- Finish Plain
- Material Stainless Steel
- Width (In.) 0.394 in
- Nominal Size (In.) 1 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oetiker
- MFR # 15100016-100
- Zoro # G0365881
- Country of Origin Germany
- Category Hose Clamps
Dimensions
Width (In.) | 0.394 in |
Nominal Size (In.) | 1 3/16 in |
For Maximum Outside Diameter | 1 7/32 in |
Clamping Diameter | 1 1/32 in - 1 7/32 in |
For Minimum Outside Diameter | 1 1/32 in |
Band Width | 25/64 in |
Details
Clamp Type | Double-Ear Clamp |
Finish | Plain |
Material | Stainless Steel |
Closed - Open (mm) | 26.3-31 |
Item | Hose Clamp |
Thickness (In.) | 0.024 in |
Closed - Open (In.) | 1.035-1.220 |
Type | Crimp, 2-Ear Hose |
Band Material | Stainless Steel |
Banding Material | 304 Stainless Steel |
Band Thickness | 0.024 in |
Maximum Closing Force | 3,600 N |
Series | 1 Ear |
Resistance Properties | Corrosion Resistant |
Features | Visible Deformation Provides Evidence of Proper Closure |
Band Material Grade | 304 |
Description
Hose Clamp, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 304, Band Thickness 0.024 in, Band Type Not Applicable, Band Width 25/64 in, For Maximum Outside Diameter 1 7/32 in, For Minimum Outside Diameter 1 1/32 in, Maximum Closing Force 3,600 N, SAE Number Not Applicable, Series 1 Ear, Clamp Type Double-Ear Clamp, Features Visible Deformation Provides Evidence of Proper Closure, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Double Sealed Bearing 0.78 Id, 1.65 Od, 0.47 Width (153524)
- ELECTRIDUCT 3/4in Spring Guard Steel Flexible Hose Protector, 21mm, 10 Feet (WL-J-SG-075-10)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 5.25 in OD (2BK55)
- EATON AEROQUIP Flange Fitting, Crimp, 3/4" Hose, 1"Flange (1A16FLB12)
- OETIKER Hose Clamp, Steel, Nom.Size. 1/4 In., PK100 (10100004-100)
- OETIKER Hose Clamp, SS, Nom.Size. 1/2 In., PK100 (15100006-100)
- OETIKER Hose Clamp, SS, Nom.Size. 3/4 In., PK100 (15100010-100)
- OETIKER Clamp, Oetiker, Stepless, 19.8mm, 100 Bag (16702498)
- OETIKER Hose Clamp, SS, Nom.Size. 1 In., PK100 (16700031-100)
- OETIKER STEEL PINCH CLAMP, PK10 (16700008-10pk)
- X1 TOOLS 1-1/2 Hose Clamp 12 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-1500x12)
- Oetiker Hose Fittings