Shop All Hose Clamps
Oetiker
Hose Clamp, SS, Nom.Size. 1-1/8 In., PK100
Mfr # 16700035-100
Zoro # G0697356
original price:
$63.79
5% off
new price: $60.59
/pk 100, $0.61/ea
$60.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Single-Ear Clamp
- Finish Plain
- Material Stainless Steel
- Width (In.) 0.276 in
- Closed - Open (mm) 25.4-28.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oetiker
- MFR # 16700035-100
- Zoro # G0697356
- Country of Origin United States
- Category Hose Clamps
Dimensions
Width (In.) | 0.276 in |
Nominal Size (In.) | 1 1/8 in |
For Minimum Outside Diameter | 1 in |
For Maximum Outside Diameter | 1 1/8 in |
Clamping Diameter | 1 in - 1 1/8 in |
Band Width | 9/32 in |
Description
Hose Clamp, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 304, Band Thickness 0.024 in, Band Type Tongue-in-Groove, Band Width 9/32 in, For Maximum Outside Diameter 1 1/8 in, For Minimum Outside Diameter 1 in, Maximum Closing Force 2,400 N, SAE Number Not Applicable, Series 1 Ear, Clamp Type Single-Ear Clamp, Features Crimp, Stepless Ear, Standards DIN EN ISO 9227, Compatible Install Tool HMK 01, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS FlowCntrl Regulator, Comp, 1/4", 1/8"P, MNPT (7065 56 11)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-1-1/4-XB)
- GREENLEE Wrench, Combo Ratchet 1 (0354-23)
- POWERDRIVE 1/2" Sheave 3.25" OD (AK32-1/2)
- OETIKER Hose Clamp, SS, Nom.Size. 1/2 In., PK100 (16700010-100)
- OETIKER Hose Clamp Stpls 1-Ear M12.8-15.3 SS (HCS1E-0153-7-SS/B)
- OETIKER Screw Clamp, SS, Nom.Size. 1-27/64 In, PK10 (17800175-10)
- OETIKER Grip Clamp, SS, 0.791-0.917in.Open, PK50 (16707955-50GRAG)
- OETIKER 0.88 2-Ear Clamp (320-10100030)
- OETIKER Hose Clamp, Crimp, 2-Ear, 7/8 in Nom Size, Zinc-Plated Steel, 100 Pack (10100030-100)
- HERITAGE Hose Clamp, Gen Purp, SAE #48 All SS300 (HCGP-333-048-500)
- Oetiker Hose Clamps