Shop All Hose Clamps
Oetiker
Hose Clamp, SS, Nom.Size. 1-1/4 In., PK100
Mfr # 16700040-100
Zoro # G2548113
$72.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Single-Ear Clamp
- Finish Plain
- Material Stainless Steel
- Width (In.) 0.276 in
- Nominal Size (In.) 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oetiker
- MFR # 16700040-100
- Zoro # G2548113
- Country of Origin United States
- Category Hose Clamps
Dimensions
Width (In.) | 0.276 in |
Nominal Size (In.) | 1 1/4 in |
For Maximum Outside Diameter | 1 1/4 in |
Band Width | 9/32 in |
For Minimum Outside Diameter | 1 1/8 in |
Clamping Diameter | 1 1/8 in - 1 1/4 in |
Details
Clamp Type | Single-Ear Clamp |
Finish | Plain |
Material | Stainless Steel |
Item | Hose Clamp |
Closed - Open (mm) | 28.4-31.6 |
Closed - Open (In.) | 1.118-1.244 |
Thickness (In.) | 0.024 in |
Type | Crimp, Stepless Ear |
Band Thickness | 0.024 in |
Band Type | Tongue-in-Groove |
Band Material Grade | 304 |
Features | Crimp, Stepless Ear |
Series | 1 Ear |
Maximum Closing Force | 2,100 N |
Band Material | Stainless Steel |
Banding Material | 304 Stainless Steel |
Description
Hose Clamp, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 304, Band Thickness 0.024 in, Band Type Tongue-in-Groove, Band Width 9/32 in, For Maximum Outside Diameter 1 1/4 in, For Minimum Outside Diameter 1 1/8 in, Maximum Closing Force 2,100 N, SAE Number Not Applicable, Series 1 Ear, Clamp Type Single-Ear Clamp, Features Crimp, Stepless Ear, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Predator PowerBand Belts, 3/5VP850 (3/5VP850)
- FESTO Solenoid Coil MSFG-42-OD (MSFG-42-OD)
- DAYTON Shaft Collar, Set Screw, 1Pc, 7/16 In, SS (1L635)
- MAXIM Hyd Cylinder, 3 In Bore, 20 In Stroke (218-342)
- OETIKER Oe .63 2-Ear Clamp1518 10100024 (OE390660)
- OETIKER Hose Clamp, SS, Nom.Size. 1/2 In., PK100 (16700993-100)
- OETIKER STEEL PINCH CLAMP, PK10 (10100030-10pk)
- OETIKER Hose Clamp, SS, Nom.Size. 15/16 In., PK100 (15100013-100)
- OETIKER Hose Clamp, SS, Nom.Size. 25/64 In., PK100 (16700005-100)
- OETIKER Hose Clamp, SS, Nom.Size. 1 In., PK100 (15100014-100)
- BIG HORN 2-1/2 Inch Key Hose Clamp, PK 5 (11726PK)
- Oetiker Hose Clamps