Shop All Hose Clamps
Oetiker
Hose Clamp, Nominal Size 23-1/2", PK100
Mfr # 16700028-100
Zoro # G7598440
product price: $82.85
/pk 100, $0.83/ea
Free Shipping & Returns
$82.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Single-Ear Clamp
- Finish Plain
- Material Stainless Steel
- Width (In.) 0.036 in
- Type Ear Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oetiker
- MFR # 16700028-100
- Zoro # G7598440
- Country of Origin United States
- Category Hose Clamps
Dimensions
Width (In.) | 0.036 in |
Nominal Size (In.) | 37/40 in |
For Minimum Outside Diameter | 51/64 in |
Band Width | 9/32 in |
Clamping Diameter | 51/64 in - 59/64 in |
For Maximum Outside Diameter | 59/64 in |
Details
Clamp Type | Single-Ear Clamp |
Finish | Plain |
Material | Stainless Steel |
Item | Hose Clamp |
Type | Ear Clamp |
Closed - Open (In.) | 0.799-0.925 |
Thickness (In.) | 0.024 in |
Closed - Open (mm) | 20.3-23.5 |
Standards | DIN EN ISO 9227 |
Maximum Closing Force | 2,400 N |
Band Material | Stainless Steel |
Banding Material | 304 Stainless Steel |
Band Type | Tongue-in-Groove |
Compatible Install Tool | HMK 01 |
Band Thickness | 0.024 in |
Resistance Properties | Corrosion Resistant |
Series | 1 Ear |
Band Material Grade | 304 |
Description
Hose Clamp, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 304, Band Thickness 0.024 in, Band Type Tongue-in-Groove, Band Width 9/32 in, For Maximum Outside Diameter 59/64 in, For Minimum Outside Diameter 51/64 in, Maximum Closing Force 2,400 N, SAE Number Not Applicable, Series 1 Ear, Clamp Type Single-Ear Clamp, Standards DIN EN ISO 9227, Compatible Install Tool HMK 01, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1-3/8" x 14 GA Zinc Plated Steel Split Machine Bushings 8PK (61131)
- DDS Shaft Seal, 32 x 52 x 8 mm., TC, Nitrile Rubber (32528TC)
- DDS Shaft Seal, 30 x 43 x 8 mm., TC, Nitrile Rubber (30438TC)
- DAYTON Agricultural Fan Motor, 3-Phase, 1 HP, 208-230/460V AC, 825 Nameplate RPM, 56 Frame (A750-8TVE)
- OETIKER Hose Clamp, SS, Nom.Size. 1/2 In., PK100 (15100006-100)
- OETIKER Clamp, Oetiker, 2 Ear, 19-23mm, 100 Bag (10100030)
- OETIKER Clamp, Oetiker, Stepless, 10.5mm, 100 Bag (16700006)
- OETIKER Hose Clamp, SS, Nom.Size. 3/4 In., PK100 (15100010-100)
- OETIKER Hose Clamp Stpls 1-Ear M12.8-15.3 SS (HCS1E-0153-7-SS/B)
- OETIKER STEEL PINCH CLAMP, PK10 (10100016-10pk)
- X1 TOOLS 2 Hose Clamp 40 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-2000x40)
- Oetiker Hose Fittings