Shop All Hose Clamps
Oetiker
Hose Clamp, Nominal Size 19-13/16", PK100
Mfr # 16702498-100
Zoro # G7598501
product price: $70.55
/pk 100, $0.71/ea
$70.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Single-Ear Clamp
- Finish Plain
- Material Stainless Steel
- Width (In.) 0.307 in
- Nominal Size (In.) 39/50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oetiker
- MFR # 16702498-100
- Zoro # G7598501
- Country of Origin United States
- Category Hose Clamps
Dimensions
Width (In.) | 0.307 in |
Nominal Size (In.) | 39/50 in |
For Minimum Outside Diameter | 21/32 in |
Clamping Diameter | 21/32 in - 25/32 in |
For Maximum Outside Diameter | 25/32 in |
Band Width | 9/32 in |
Details
Clamp Type | Single-Ear Clamp |
Finish | Plain |
Material | Stainless Steel |
Item | Hose Clamp |
Type | Ear Clamp |
Thickness (In.) | 0.024 in |
Closed - Open (mm) | 16.7-19.8 |
Closed - Open (In.) | 0.654-0.780 |
Standards | DIN EN ISO 9227 |
Band Material | Stainless Steel |
Banding Material | 304 Stainless Steel |
Band Type | Tongue-in-Groove |
Band Thickness | 0.024 in |
Compatible Install Tool | HMK 01 |
Series | 1 Ear |
Resistance Properties | Corrosion Resistant |
Maximum Closing Force | 2,400 N |
Band Material Grade | 304 |
Description
Hose Clamp, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 304, Band Thickness 0.024 in, Band Type Tongue-in-Groove, Band Width 9/32 in, For Maximum Outside Diameter 25/32 in, For Minimum Outside Diameter 21/32 in, Maximum Closing Force 2,400 N, SAE Number Not Applicable, Series 1 Ear, Clamp Type Single-Ear Clamp, Standards DIN EN ISO 9227, Compatible Install Tool HMK 01, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES XPZ1212 Metric V-Belt, 1212mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1212)
- TSUBAKI Sprocket , 40 Chain Size, 5/8 Bore Dia., 20 # of Teeth (40B20)
- GAST Piston Air Compressor, single, NPT (1HAB-10-M100X)
- GATES Tri-Power PowerBand Belts, 2/BX87 (2/BX87)
- OETIKER Hose Clamp, SS, Nom.Size. 1/2 In., PK100 (16702490-100)
- OETIKER Hose Clamp, Nominal Size 19-13/64", PK100 (16700110-100)
- OETIKER Hose Clamp, 1 Ear, w/Insert, 9mm W, PK100 (15400050)
- OETIKER STEEL PINCH CLAMP, PK10 (10100016-10pk)
- OETIKER Clamp, Oetiker, 2 Ear, 10.8-13mm, 100 Bag (10100016)
- OETIKER Hose Clamp, SS, Nom.Size. 1/2 In., PK100 (16700993-100)
- PRECISION BRAND Hose Clamp 9/16" to 1-1/16" Dia., PK10 (HD10H)
- Oetiker Hose Fittings