Shop All Hose Clamps
Oetiker
Hose Clamp: 5/16 in – 7/16 in Clamping Dia, Zinc-Plated Steel, 2,500 N Max Closing Force, 100PK
Mfr # 10100011-100
Zoro # G2644661
$55.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Clamp Type Double-Ear Clamp
- SAE Number 1,008, 1,010
- Finish Zinc-Plated
- Material Steel
- Width (In.) 0.276 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oetiker
- MFR # 10100011-100
- Zoro # G2644661
- Country of Origin Canada
- Category Hose Clamps
Dimensions
Width (In.) | 0.276 in |
Nominal Size (In.) | 3/8 in |
For Maximum Outside Diameter | 7/16 in |
Clamping Diameter | 5/16 in - 7/16 in |
Band Width | 9/32 in |
For Minimum Outside Diameter | 5/16 in |
Description
Hose Clamp, Band Material Steel, Band Material Finish Zinc Plated, Band Material Grade Not Applicable, Band Thickness 0.039 in, Band Type Not Applicable, Band Width 9/32 in, For Maximum Outside Diameter 7/16 in, For Minimum Outside Diameter 5/16 in, Maximum Closing Force 2,500 N, SAE Number 1,008, 1,010, Series 1 Ear, Clamp Type Double-Ear Clamp, Features Visible Deformation Provides Evidence of Proper Closure, Standards DIN EN ISO 9227, Compatible Install Tool HMK 01/S01, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 13 in-lb Max. Torque, 25 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JD91)
- ZORO SELECT TL Bushing, 1610, 1 in B Dia, 1 in L (1610X1)
- DAYTON DC Gearmotor, 9 rpm, 12V, TENV (1LPV7)
- CONTINENTAL CONTITECH A46 Wrapped V-Belt, 48" Outside Length, 1/2" Top Width, 1 Ribs (A46)
- OETIKER Clamp, Oetiker, Stepless, 36.1mm, 100 Bag (16700046)
- OETIKER Clamp, Oetiker, 2 Ear, 5-7mm, 100 Bag (10100004)
- OETIKER STEEL PINCH CLAMP, PK10 (10100030-10pk)
- OETIKER STEEL PINCH CLAMP, PK10 (10100024-10pk)
- OETIKER Hose Clamp Assortment (18500060)
- OETIKER Hose Clamp, SS, Nom.Size. 13/16 In., PK100 (15100011-100)
- VELVAC T-Bolt Clamp 3 - 3-5/16 (022587)
- Oetiker Hose Clamps