Shop All Hose Clamps
Oetiker
Hose Clamp, 1 Ear, w/Insert, 9mm W, PK100
Mfr # 15400050
Zoro # G7294045
Free Shipping & Returns
$77.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Single-Ear Clamp
- Resistance Properties Corrosion Resistant
- Band Material Stainless Steel
- Band Width 9/32 in
- Features Visible Deformation Provides Evidence of Proper Closure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oetiker
- MFR # 15400050
- Zoro # G7294045
- Country of Origin Germany
- Category Hose Clamps
Dimensions
Band Width | 9/32 in |
Details
Clamp Type | Single-Ear Clamp |
Item | Hose Clamp |
Resistance Properties | Corrosion Resistant |
Band Material | Stainless Steel |
Features | Visible Deformation Provides Evidence of Proper Closure |
Banding Material | 304 Stainless Steel |
Maximum Closing Force | 3,600 N |
Band Material Grade | 304 |
Description
Hose Clamp, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 304, Band Width 9/32 in, Maximum Closing Force 3,600 N, Clamp Type Single-Ear Clamp, Features Visible Deformation Provides Evidence of Proper Closure, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS BRASS & TUBULAR 1 X 1 STR COUPLING (88005245)
- LOC-LINE Hose Sample Kit, Flex Hose System, 1/4 in Hose Inside Dia, Acetal Copolymer (40413)
- HPC HPC:Belt for 9120 Key Machine (H-9120-BELT)
- DAYTON 3/B148 Banded V-Belt, 151-3/4" Outside Length, 2" Top Width, 3 Ribs (3HEZ8)
- OETIKER Hose Clamp, Nominal Size 19-13/64", PK100 (16700110-100)
- OETIKER Hose Clamp, Steel, Nom.Size. 19/32", PK100 (10100022-100)
- OETIKER Clamp, Oetiker, Stepless, 14.3mm, 100 Bag (16700015)
- OETIKER Clamp, Oetiker, Stepless, 22.6mm, 100 Bag (16700026)
- OETIKER Clamp, Oetiker, 2 Ear, 18-22mm, 100 Bag (10100029)
- OETIKER Clamp, Oetiker, Stepless, 10.5mm, 100 Bag (16700006)
- ZORO SELECT Snap-Hose Clamp, Black, 0.93"Max ID, PK50 (HC-J-PA66-BK)
- Oetiker Hose Clamps