Shop All Clamping Tools
This Product is Discontinued
Oetiker
Clamp Tool, Standard, Forged Steel (Discontinued)
Mfr # 14100387
Zoro # G4700635
This Product is Discontinued
Key Features
- Material Forged steel
- Length 6 in
- Type Compound Action, Side Jaws
- Application Ear Clamps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oetiker
- MFR # 14100387
- Zoro # G4700635
- Country of Origin United States
- Category Clamping Tools
Dimensions
Length | 6 in |
Details
Item | Clamp Tool |
Material | Forged steel |
Type | Compound Action, Side Jaws |
Application | Ear Clamps |
Description
Clamp Tool, Compound Action, Side Jaws, Material Forged Steel, Application Ear Clamps, Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.