Shop All Creepers & Dollies
Oemtools
Workshop Creeper Seat (Blue)
Mfr # 24996
Zoro # G7604399
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13.8
- Application The Workshop Creeper Seat is a fully functioning seat with 2 tool tray drawers allowing you to keep everything you need close at hand. Keep your drink or spray cans nearby in the 3 can holder. With 4 swivel wheels, it rolls smoothly across the floor and turns easily for optimum maneuverability. Our creeper seat features a 2 inch thick vinyl foam cushion to keep you comfortable all day long, and a rugged build quality to help your seat withstand the daily grind.
- Weight 19.35
- Width 13.3
- For Use With tools, parts and accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oemtools
- MFR # 24996
- Zoro # G7604399
- UPC # 76812249968
- Country of Origin China
- Category Creepers & Dollies
Dimensions
Length | 13.8 |
Width | 13.3 |
Height | 10.1 |
Details
Application | The Workshop Creeper Seat is a fully functioning seat with 2 tool tray drawers allowing you to keep everything you need close at hand. Keep your drink or spray cans nearby in the 3 can holder. With 4 swivel wheels, it rolls smoothly across the floor and turns easily for optimum maneuverability. Our creeper seat features a 2 inch thick vinyl foam cushion to keep you comfortable all day long, and a rugged build quality to help your seat withstand the daily grind. |
Weight | 19.35 |
For Use With | tools, parts and accessories |
Description
The Workshop Creeper Seat is a fully functioning seat with 2 tool tray drawers allowing you to keep everything you need close at hand. Keep your drink or spray cans nearby in the 3 can holder. With 4 swivel wheels, it rolls smoothly across the floor and turns easily for optimum maneuverability. Our creeper seat features a 2 inch thick vinyl foam cushion to keep you comfortable all day long, and a rugged build quality to help your seat withstand the daily grind. Vinyl Foam Padded Seat for Maximum Comfort. 2 Sliding Drawers to Store Parts. Under Seat Storage for Tools, Parts & Accessories. Can Holder for 3 Cans. Smooth Rolling Swivel Caster Wheels. Weight Capacity: 280 Lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT EQUIPMENT Wheel Weight, MC Series Coated, 1 Oz, PK25 (MC100N)
- MOOG Track Bar, Rk662946 (RK662946)
- DB ELECTRICAL New Alternator For Truck Delco 22Si 10459456 19020375 3-Wire Hookup 130 Amp (400-12473)
- VELVAC H-Duty Battery Lug 3/0 Ga 3/8" Stud (058329)
- OEMTOOLS Professional 41" 6 Whell Creeper (24970)
- OEMTOOLS Workshop Creeper Seat (Black) (24994)
- MAPP CASTER 12" x 16" Heavy Duty Steel Flat Dolly Set of 4 - 10,000 Lbs Capacity (M998044-4)
- WHITESIDE Creeper, Load Cap. 570 lb., 40" L, 17" W (MTLV6NM)
- APEX TOOL GROUP Roller Seat With Mag. Trays (86994)
- TOOL TIME 92102 Low Profile Plastic Creeper in Red (TO67929)
- MICHELIN TIRES 40 Professional Z Creeper (91000)
- Oemtools Creepers & Dollies