Shop All Engine Specialty Tools
Oemtools
Valve Spring Compressor for Ford 3-Valve Engines
Mfr # 24429
Zoro # G7604268
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 1.3
- Length (In.) 7.2
- Width (In.) 4.6
- For Use With Ford 3-Valve 4.6L and 5.4L Engines
- Application To compress the valve spring without removing the camshaft while servicing the cylinder head in Ford 3-Valve 4.6L and 5.4L engines.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oemtools
- MFR # 24429
- Zoro # G7604268
- UPC # 76812244291
- Country of Origin Taiwan, Province of China
- Category Engine Specialty Tools
Dimensions
Height (In.) | 1.3 |
Length (In.) | 7.2 |
Width (In.) | 4.6 |
Details
Item | Valve Spring Compressor |
For Use With | Ford 3-Valve 4.6L and 5.4L Engines |
Application | To compress the valve spring without removing the camshaft while servicing the cylinder head in Ford 3-Valve 4.6L and 5.4L engines. |
Weight | 1 |
Description
The OEMTOOLS 24429 Valve Spring Compressor is designed to compress the valve spring without removing the camshaft while servicing the cylinder head in Ford 3-Valve 4.6L and 5.4L engines. For Use with Ford 3-Valve 4.6L and 5.4L Engines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, 2" Receiver, Class 3,13187 (13187)
- GATES Flexible Coolant Hose(Heavy-Duty) - Upper, 26512 (26512)
- THE MAIN RESOURCE Wheel Balancer, Rubber Sleeve/Guard (TMRWB1061572)
- ANDERSON BILGE HOSE 1-1/8""X50' (BP158118050R)
- OEMTOOLS Manual Fluid Extractor - 2.1 Gallons (8L) (24936)
- OEMTOOLS Manual Fluid Extractor - 2.5 Gallons (9.5L) (24397)
- OEMTOOLS Manual Fluid Extractor and Filler, 7 oz/.21 Qt/200mL (24985)
- OEMTOOLS Cooling System Refiller AirEvac Kit (24444)
- OEMTOOLS Manual ATF Filler System (24441)
- OEMTOOLS Pneumatic/Manual Fluid Extractor 2.5 Gallon (9.5L) (24938)
- MOTIVE PRODUCTS Ford 3-Prong Power Bleeder (0107-MTV)
- Oemtools Service & Shop Tools