Shop All Funnels & Accessories
Oemtools
Universal Direct Fit Oil Funnel Set
Mfr # 87039
Zoro # G7603735
product price: $91.95
/ea
Free Shipping & Returns
$91.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 5.7
- Width 9.6
- Length (In.) 13.3
- For Use With Chrysler (87019), Ford/Mazda (87020), GM (87021), Honda (87022), Toyota/Lexus (87024), Subaru Adapter, Toyota/Lexus Adapter, 150° Extended Adapter (87027), and Storage Rack
- Includes Universal oil funnel, Chrysler (87019), Ford/Mazda (87020), GM (87021), Honda (87022), Toyota/Lexus (87024), Subaru Adapter, Toyota/Lexus Adapter, 150° Extended Adapter (87027), and Storage Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oemtools
- MFR # 87039
- Zoro # G7603735
- UPC # 76812870391
- Country of Origin Taiwan, Province of China
- Category Funnels & Accessories
Dimensions
Height | 5.7 |
Width | 9.6 |
Length (In.) | 13.3 |
Details
Item | Universal Direct Fit Oil Funnel Set |
For Use With | Chrysler (87019), Ford/Mazda (87020), GM (87021), Honda (87022), Toyota/Lexus (87024), Subaru Adapter, Toyota/Lexus Adapter, 150° Extended Adapter (87027), and Storage Rack |
Includes | Universal oil funnel, Chrysler (87019), Ford/Mazda (87020), GM (87021), Honda (87022), Toyota/Lexus (87024), Subaru Adapter, Toyota/Lexus Adapter, 150° Extended Adapter (87027), and Storage Rack |
Weight | 5.05 |
Application | Eliminate oil spills while refilling oil with the OEMTOOLS Universal Direct Fit Oil Funnel Set. Equipped with a wide-flow passage, the Direct Fit funnel is threaded to specific car makes — stabilizing the oil funnel for optimized refilling. The OEMTOOLS 87039 Universal Direct Fit Oil Funnel Set includes 8 attachments to fit the majority of car makes and models on the road today. |
Description
Eliminate oil spills while refilling oil with the OEMTOOLS Universal Direct Fit Oil Funnel Set. Equipped with a wide-flow passage, the Direct Fit funnel is threaded to specific car makes -- stabilizing the oil funnel for optimized refilling. The OEMTOOLS 87039 Universal Direct Fit Oil Funnel Set includes 8 attachments to fit the majority of car makes and
models on the road today. Funnel Screws Directly into Filler Neck, Threaded to Fit a Range of Import and Domestic Vehicles, Older and Current Models, Transparent Lower Chamber to Monitor Oil Flow, Wide Passage for Rapid Refilling
Includes: Universal Oil Funnel, Chrysler (87019), Ford/Mazda
(87020), GM (87021), Honda (87022), Toyota/Lexus (87024),
Subaru Adapter, Toyota/Lexus Adapter, 150° Extended Adapter (87027), and Storage Rack
models on the road today. Funnel Screws Directly into Filler Neck, Threaded to Fit a Range of Import and Domestic Vehicles, Older and Current Models, Transparent Lower Chamber to Monitor Oil Flow, Wide Passage for Rapid Refilling
Includes: Universal Oil Funnel, Chrysler (87019), Ford/Mazda
(87020), GM (87021), Honda (87022), Toyota/Lexus (87024),
Subaru Adapter, Toyota/Lexus Adapter, 150° Extended Adapter (87027), and Storage Rack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3006.6599 BoatTector PVC-Coated Anchor Lead Chain - 5/16" x 5', Black (3006.6599)
- SEACHOICE 44567 Anchor Rode<BR>Rope: 1/2" x 300Ft. Rope: 1/4" x 15Ft Chain (44567)
- GROTE Lamp, Turtleback, Lens Optic, Red (46832)
- X-TRA SEAL Tire Repair Patches, 2-1/2 In, PK50 (11-312)
- OEMTOOLS Oil Funnel for Ford and Mazda (87020)
- OEMTOOLS Oil Funnel for Chrysler (87019)
- OEMTOOLS No Spill Coolant Filling Funnel Kit. (87009)
- OEMTOOLS Oil Funnel for Gm (87021)
- OEMTOOLS 10L Oil Jug (87018)
- OEMTOOLS Oil Funnel for Toyota/Lexus (87024)
- FUNNEL KING Measuring Container, 2 qt. Capacity (94486)
- Oemtools Funnels & Accessories