Shop All Tool Boxes
Oemtools
Tool Box, Plastic, Black/Green, 19 in W x 9-1/2 in D x 10 in H
Mfr # 22179
Zoro # G110607783
product price: $45.89
/ea
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black/Green
- Features Locking Latch Clips
- Includes Removable Tool Tray
- Handle Type Carrying Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oemtools
- MFR # 22179
- Zoro # G110607783
- UPC # 76812221797
- Country of Origin China
- Category Tool Boxes
Dimensions
Width | 19 in |
Depth | 9-1/2 in |
Height | 10 in |
Details
Item | Tool Box |
Material | Plastic |
Color | Black/Green |
Features | Locking Latch Clips |
Includes | Removable Tool Tray |
Handle Type | Carrying Handle |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Adj. Go Ring Gage, #8-32 UNC 2A (361117510)
- CHICAGO PNEUMATIC CHISEL-COLD 7 LONG (CPA046073)
- KIPP Tension Lever, 5/16-18 External Thread, 1.57"L, 20 Deg. Adjustable (K0108.1A31X40)
- HYDE 4" Replacement Wallpaper Shaver Blades, PK 5 (33170)
- KENNEDY 2-Drawer Tool Box, Steel, Brown, 20 in W x 8-1/2 in D x 9-3/4 in H (220B)
- KLEIN TOOLS MODbox Parts Bin Rail Attachment, Plastic, Dark Gray, 8 in W x 4 in D x 4 in H (54815MB)
- CRAFTSMAN Tool Box, Plastic, Black/Red, 16 in W x 8-1/4 in D x 7 in H (CMST16901)
- MILWAUKEE TOOL PACKOUT XL Tool Box + Compact Tool Box + Low-Profile Organizer, Polymer, Black/Red, 22 in W (48-22-8429, 48-22-8422, 48-22-8431)
- TOTALTURF Trademark ToolsT Stackable Mobile Tool Box with Wheels (TO1667708)
- DEWALT TSTAK II Flat Top Tool Box, Plastic, Black, 17 in W x 13 in D x 6 in H (DWST17807)
- URREA Tool Box, Steel, Black, 23 in W x 11 in D x 8-1/2 in H (D71)
- Oemtools Tool Boxes