Shop All Socket Sets
Oemtools
Telescoping Lug Wrench and Sockets
Mfr # 20564
Zoro # G004662256
$18.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Stubborn Lug Nuts
- Application For jobs requiring more torque. Ideal lug wrench to keep in your vehicle for changing flats.
- Width 5.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oemtools
- MFR # 20564
- Zoro # G004662256
- UPC # 76812144959
- Country of Origin China
- Category Socket Sets
Dimensions
Width | 5.6 |
Details
For Use With | Stubborn Lug Nuts |
Item | Socket Set |
Application | For jobs requiring more torque. Ideal lug wrench to keep in your vehicle for changing flats. |
Description
The OEMTOOLS 20564 Telescoping Lug Wrench gives you just the edge you need to deal with stubborn lug nuts; its hardened steel body is durable and it extends to 21 inches for increased leverage. You'll get the torque you would expect from a standard lug nut wrench in a
compact, efficient wrench that takes up a lot less space. The set includes (2) 1/2 inch drive double-ended sockets to fit SAE and metric lug nuts that are standard on most passenger vehicles. Once you’re done, the extension collapses to 14 inches for easy transport and convenient storage. For jobs requiring more torque, get one tool that
does it all and lets you work more efficiently. This is the ideal lug wrench to keep in your vehicle for changing flats. 1/2" Drive, Includes (2) Double-Ended Sockets: 17 mm (11/16") x 19 mm,(3/4"), 21 mm (13/16") x 22 mm (7/8"),Telescoping Handle Extends to 21" for Maximum Leverage,Compacts to 14" for Convenient Storage
compact, efficient wrench that takes up a lot less space. The set includes (2) 1/2 inch drive double-ended sockets to fit SAE and metric lug nuts that are standard on most passenger vehicles. Once you’re done, the extension collapses to 14 inches for easy transport and convenient storage. For jobs requiring more torque, get one tool that
does it all and lets you work more efficiently. This is the ideal lug wrench to keep in your vehicle for changing flats. 1/2" Drive, Includes (2) Double-Ended Sockets: 17 mm (11/16") x 19 mm,(3/4"), 21 mm (13/16") x 22 mm (7/8"),Telescoping Handle Extends to 21" for Maximum Leverage,Compacts to 14" for Convenient Storage
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Tenon And Plug Cutter, 1/2" (529.127.31)
- J.W. WINCO GN927-63-M6-25-A-S Clamping Lever (927-63-M6-25-A-S)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4082R)
- OSG Spiral Point Tap, M5-0.8, Plug, Metric Coarse, 3 Flutes (1111800401)
- OEMTOOLS 6 Piece SAE and Metric Socket Tray Set (Red and Gray) (22413)
- OEMTOOLS 3/8" Drive 6Pt. Magntic Spark Plug, Socket Set 5/8", 9/16", 13/16", 3pcs (22891)
- OEMTOOLS 6 Piece SAE and Metric Socket Tray Set (Black and Green) (22233)
- OEMTOOLS 6 Piece Crank Bolt Socket Set (25276)
- OEMTOOLS 13 Piece 1/4" Drive Stubby Star Socket Driver Set (24293)
- OEMTOOLS 80 Piece Socket Rail Tray (22199)
- GEARWRENCH 3 Piece 1/4", 3/8" & 1/2" Drive 90-Tooth Teardrop Ratchet Set (81206T)
- Oemtools Sockets & Ratchets