Shop All Engine Specialty Tools
Oemtools
Serpentine Belt Tool
Mfr # 25149
Zoro # G7603945
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 0.4
- Length (In.) 25.7
- Width (In.) 2
- Application The OEMTOOLS Serpentine Belt Tool services a variety of vehicles equipped with this new stlye of accessory drive belt. It provides the required leverage and clearance to release the spring pressure and remove the tensioner pulley. It includes a long handle and 4 shallow 13, 15, 16, and 18 mm sockets as well as a 1/2" drive adapter. The handle has a 3/8" square drive for jobs requiring extra leverage.
- For Use With Serpentine belts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oemtools
- MFR # 25149
- Zoro # G7603945
- UPC # 76812251497
- Country of Origin China
- Category Engine Specialty Tools
Dimensions
Height (In.) | 0.4 |
Length (In.) | 25.7 |
Width (In.) | 2 |
Details
Item | Serpentine Belt Tool |
Application | The OEMTOOLS Serpentine Belt Tool services a variety of vehicles equipped with this new stlye of accessory drive belt. It provides the required leverage and clearance to release the spring pressure and remove the tensioner pulley. It includes a long handle and 4 shallow 13, 15, 16, and 18 mm sockets as well as a 1/2" drive adapter. The handle has a 3/8" square drive for jobs requiring extra leverage. |
For Use With | Serpentine belts |
Weight | 2.4 |
Description
The OEMTOOLS Serpentine Belt Tool services a variety of vehicles equipped with this new style of accessory drive belt. It provides the required leverage and clearance to release the spring pressure and remove the tensioner pulley. It includes a long handle and 4 Shallow 13, 15, 16, and 18 mm sockets as well as a 1/2" drive adapter. The handle has a 3/8" square drive for jobs requiring extra leverage. For Removing and Installing Serpentine Belts. 1/2" and 3/8" Square Drive. 13, 15, 16, 18 mm Sockets.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. SPEAKER Tail Light Kit, Black/Red, Polycarbonate (279J)
- AGS 5/16 Aluminum Tube to Tube KLEDGE-LOK A/C Repair Union (ACR-005)
- WIX FILTERS DISPENSING PUMP FUEL FILTER UL APPROVED (24006)
- VELVAC Constant Torq Clamp, 2-1/4"-3-1/8" (022430)
- OEMTOOLS Manual Fluid Extractor - 2.1 Gallons (8L) (24936)
- OEMTOOLS Cooling System Refiller AirEvac Kit (24444)
- OEMTOOLS Ford 2.0L, 2.3L, 2.5L Camshaft Alignment Tool Kit (24448)
- OEMTOOLS Manual ATF Filler System (24441)
- OEMTOOLS Valve Spring Compressor for Ford 3-Valve Engines (24429)
- OEMTOOLS Manual Fluid Extractor and Filler, 7 oz/.21 Qt/200mL (24985)
- DAYCO Factfinder Gauge Iii Extension, 93863 (93863)
- Oemtools Service & Shop Tools