Shop All Creepers & Dollies
Oemtools
Professional 41" 6 Whell Creeper
Mfr # 24970
Zoro # G8407039
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21.25
- For Use With Vehicles
- Length 41.75
- Weight 15.1
- Height 3.78
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oemtools
- MFR # 24970
- Zoro # G8407039
- UPC # 76812249708
- Country of Origin Taiwan, Province of China
- Category Creepers & Dollies
Dimensions
Width | 21.25 |
Length | 41.75 |
Height | 3.78 |
Details
For Use With | Vehicles |
Weight | 15.1 |
Description
Professional 6 Wheel Creeper has a concave design that allows you to roll under your vehicle comfortably. The solvent resistant construction ensures long life. The ergonomic concave design with comfortable headrest and 4 storage
trays for quick tool and part storage make this the ideal creeper for your shop. 6 Heavy Duty TPU Casters Roll Easily and are Resistant to Oil, Grease and Abrasion. Ergonomic Concave Design for Comfort, Clearance and Mobility. 4 Tool Storage Trays on Each Side and Next to the Headrest
Low Ground Clearance Allows for Greater Mobility and
Clearance Under Vehicles. 3D Streamline Design for Shoulder Clearance. Foam Shoulder Pad and Headrest for Added Comfort. Slot in Base for Easy Carrying and Hanging for Storage. Weight Capacity: 300 Lb., Dimensions: 41" x 20"
trays for quick tool and part storage make this the ideal creeper for your shop. 6 Heavy Duty TPU Casters Roll Easily and are Resistant to Oil, Grease and Abrasion. Ergonomic Concave Design for Comfort, Clearance and Mobility. 4 Tool Storage Trays on Each Side and Next to the Headrest
Low Ground Clearance Allows for Greater Mobility and
Clearance Under Vehicles. 3D Streamline Design for Shoulder Clearance. Foam Shoulder Pad and Headrest for Added Comfort. Slot in Base for Easy Carrying and Hanging for Storage. Weight Capacity: 300 Lb., Dimensions: 41" x 20"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN INDUSTRIES Warn 102652 Large Cylinder Roll Bar Bag (102652)
- A & I PRODUCTS Friction Disc/Clutch Lining, 6.5" O.D., 2" I.D. 6" x6" x1" (A-36F41)
- MONROE QUICK-STRUT COMPLETE STRUT ASSEMBLY (171123R)
- AIRMAN Tire Inflator, Black, Plastic, 0 to 120 psi (55-032-022)
- OEMTOOLS Workshop Creeper Seat (Blue) (24996)
- OEMTOOLS Workshop Creeper Seat (Black) (24994)
- K-TOOL INTERNATIONAL Mechanic'S Seat (KTIXD74984)
- WHITESIDE Creeper Seat, w/ Trays, 19 in. (SPP25DT)
- WHITESIDE Creeper, 36in L x 17in W x 4-45/64in H (MTL34)
- WESTWARD Pneumatic Seat Creeper, 17-1/3 In (1MZJ1)
- TRAXION ENGINEERED PRODUCTS Mechanix-Mat (1-500)
- Oemtools Creepers & Dollies