Shop All Lug Nut Wrenches
Oemtools
Power Cross Compact Lug Nut Wrench
Mfr # 20565
Zoro # G8406722
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 19.2
- Used For Locked-up Lug Nuts
- Width 5.1
- Height 1.7
- Application A compact tool that provides twice the torque of a standard lug wrench.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oemtools
- MFR # 20565
- Zoro # G8406722
- UPC # 76812205650
- Country of Origin Taiwan, Province of China
- Category Lug Nut Wrenches
Dimensions
Overall Length | 19.2 |
Width | 5.1 |
Height | 1.7 |
Details
Item | Compact Lug Nut Wrench |
Used For | Locked-up Lug Nuts |
Application | A compact tool that provides twice the torque of a standard lug wrench. |
Weight | 2.9 |
Description
Power Cross Compact Lug Nut Wrench. Flat tires happen, and sometimes the manufacturer-provided lug wrench just doesn't cut it. Locked-up lug nuts require some serious torque for removal, but higher torque means larger tools. OEMTOOLS
has the solution -- a compact tool that provides twice the torque of a standard lug wrench. The OEMTOOLS Power Cross Lug Wrench features multiple configurations for maximum torque and efficient lug nut rotation, to get you back on the road quicker. Outfitted with three of the most commonly used lug nut sizes and a 1/2 inch square drive, this tool is made to fit a wide range of vehicles. When you're done, the Power Cross packs up to 17" x 1-1/8" -- all the torque you need, without the unwanted size.
Multiple Configurations for Efficient Lug Nut Removal and Installation. Power Mode: Provides 2X the Torque of a Standard Lug Wrench. Speed Mode: Standard Configuration for Quicker Rotation. Storage Mode: Conveniently Collapses to 17" (L) x 1-1/8" (W). Socket Sizes: 11/16" (17 mm), 3/4" (19 mm), 13/16" (21 mm) Includes 1/2" Square Drive with Removable 7/8" (22 mm) 1/2" Drive Socket
has the solution -- a compact tool that provides twice the torque of a standard lug wrench. The OEMTOOLS Power Cross Lug Wrench features multiple configurations for maximum torque and efficient lug nut rotation, to get you back on the road quicker. Outfitted with three of the most commonly used lug nut sizes and a 1/2 inch square drive, this tool is made to fit a wide range of vehicles. When you're done, the Power Cross packs up to 17" x 1-1/8" -- all the torque you need, without the unwanted size.
Multiple Configurations for Efficient Lug Nut Removal and Installation. Power Mode: Provides 2X the Torque of a Standard Lug Wrench. Speed Mode: Standard Configuration for Quicker Rotation. Storage Mode: Conveniently Collapses to 17" (L) x 1-1/8" (W). Socket Sizes: 11/16" (17 mm), 3/4" (19 mm), 13/16" (21 mm) Includes 1/2" Square Drive with Removable 7/8" (22 mm) 1/2" Drive Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEETGUARD Ff Pkg, FF202 (FF202)
- BALDWIN FILTERS Air Filter, 13-3/32 x 21-19/32 in. (RS4572)
- FEDERAL SIGNAL Warning Light, Double Flash Strobe, Blue (131DST-120B)
- LASALLE BRISTOL LaSalle Bristol 39025 / 39004 Utopia Stem And Bonnet (39025 / 39004)
- PERFORMANCE TOOL 25 In 4 Way Truck Lug Wrench, W11 (W11)
- LISLE End Cap Wrench For Toyota, 65mm 14 Flute (61040)
- KEN-TOOL R90 23" 4-Way Lug Wrench, 11/16" Stk (35627)
- KEN-TOOL Wrench Support Stand (32610)
- CRESCENT Ignition Wrnch St Mm 12P (CCWSIGMM10)
- CTA MANUFACTURING KIT LUG DRILLER LUG NUT REMOVER (CTA1775)
- KEN-TOOL 20SAE 4-WAY LUG WRENCH (KT35630)
- Oemtools Lug Nut Wrenches