Shop All Funnels & Accessories
Oemtools
Oil Funnel for Toyota/Lexus
Mfr # 87024
Zoro # G004662225
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 9.5
- Width 5.3
- Length (In.) 5.2
- For Use With Audi, BMW, Lexus, Mercedes-Benz, Porsche, Toyota, and Volkswagen; See Manual for Full Listing
- Application Threaded to specific car makes — stabilizing the oil funnel for optimized refilling.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oemtools
- MFR # 87024
- Zoro # G004662225
- UPC # 76812870247
- Country of Origin Taiwan, Province of China
- Category Funnels & Accessories
Dimensions
Height | 9.5 |
Width | 5.3 |
Length (In.) | 5.2 |
Details
Item | Oil Funnel |
For Use With | Audi, BMW, Lexus, Mercedes-Benz, Porsche, Toyota, and Volkswagen; See Manual for Full Listing |
Application | Threaded to specific car makes — stabilizing the oil funnel for optimized refilling. |
Description
Eliminate oil spills while refilling oil with the OEMTOOLS Direct Fit Oil
Funnel Line. Equipped with a wide-flow passage, the no-spill funnel is threaded to specific car makes — stabilizing the oil funnel for optimized
refilling.Funnel Screws Directly into Filler Neck,Threaded to Fit: Audi, BMW, Lexus, Mercedes-Benz, Porsche,Toyota, and Volkswagen; See Manual for Full Listing.Transparent Lower Chamber to Monitor Oil Flow,Wide Passage for Rapid Refilling
Funnel Line. Equipped with a wide-flow passage, the no-spill funnel is threaded to specific car makes — stabilizing the oil funnel for optimized
refilling.Funnel Screws Directly into Filler Neck,Threaded to Fit: Audi, BMW, Lexus, Mercedes-Benz, Porsche,Toyota, and Volkswagen; See Manual for Full Listing.Transparent Lower Chamber to Monitor Oil Flow,Wide Passage for Rapid Refilling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE BRITE ZONE, HNDHLD(NO-BTRY), LED WRK LAMP (BZ551-5)
- ROBINAIR Hose A/C Gasket Seals 1/4" (40083)
- MOTORCRAFT Connector, KT15 (KT15)
- CTA MANUFACTURING 5-Pc Emergency Lug Nut Remover (CTA4001)
- OEMTOOLS Oil Funnel for Chrysler (87019)
- OEMTOOLS 10L Oil Jug (87018)
- OEMTOOLS Oil Funnel for Subaru (87023)
- OEMTOOLS Oil Funnel for Gm (87021)
- OEMTOOLS Oil Funnel for Ford and Mazda (87020)
- OEMTOOLS Universal Direct Fit Oil Funnel Set (87039)
- LISLE MultiApplication Pil Funnel, 14pc (LIS19912)
- Oemtools Funnels & Accessories