Shop All Funnels & Accessories
Oemtools
Oil Funnel for Ford and Mazda
Mfr # 87020
Zoro # G704662259
original price:
$29.99
17% off
new price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.7
- Width 5.3
- Length (In.) 5.2
- For Use With Ford, Lincoln, Mazda, and Mercury; See Manual for Full Listing
- Application Threaded to specific car makes, stabilizing the oil funnel for optimized refilling.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oemtools
- MFR # 87020
- Zoro # G704662259
- UPC # 76812870209
- Country of Origin Taiwan, Province of China
- Category Funnels & Accessories
Dimensions
Height | 9.7 |
Width | 5.3 |
Length (In.) | 5.2 |
Details
Item | Oil Funnel |
For Use With | Ford, Lincoln, Mazda, and Mercury; See Manual for Full Listing |
Application | Threaded to specific car makes, stabilizing the oil funnel for optimized refilling. |
Description
Eliminate oil spills while refilling oil with the OEMTOOLS Direct Fit Oil Funnel Line. Eliminate oil spills while refilling oil with the OEMTOOLS
Direct Fit Oil Funnel Line. It features a wide-flow passage and is threaded to specific car makes, stabilizing the oil funnel for optimized
refilling.Funnel Screws Directly into Filler Neck
Threaded to Fit: Ford, Lincoln, Mazda, and Mercury; See Manual for Full Listing
Transparent Lower Chamber to Monitor Oil Flow,
Wide Passage for Rapid Refilling
Direct Fit Oil Funnel Line. It features a wide-flow passage and is threaded to specific car makes, stabilizing the oil funnel for optimized
refilling.Funnel Screws Directly into Filler Neck
Threaded to Fit: Ford, Lincoln, Mazda, and Mercury; See Manual for Full Listing
Transparent Lower Chamber to Monitor Oil Flow,
Wide Passage for Rapid Refilling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Double USB -Power Socket Panel w/Breaker Switch (426506-1)
- HENGST CABIN FILTER (E4927LI)
- SATCO 200W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3136)
- BENNETT MARINE Bennett A1200CPEIC Actuator (A1200SCPEIC)
- OEMTOOLS Oil Funnel for Subaru (87023)
- OEMTOOLS 10L Oil Jug (87018)
- OEMTOOLS No Spill Coolant Filling Funnel Kit. (87009)
- OEMTOOLS Oil Funnel for Chrysler (87019)
- OEMTOOLS Universal Direct Fit Oil Funnel Set (87039)
- OEMTOOLS Oil Funnel for Gm (87021)
- CUSTOM ACCESSORIES Funnel 8 in. Plastic (31116)
- Oemtools Funnels & Accessories