Shop All Funnels & Accessories
Oemtools
Oil Funnel for Chrysler
Mfr # 87019
Zoro # G404662245
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 9.6
- Width 5.2
- Length (In.) 5.2
- For Use With Chrysler, Dodge, Jeep, Mitsubishi, and Ram; See Manual for Full Listing
- Application Threaded to specific car makes—stabilizing the oil funnel for optimized refilling.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oemtools
- MFR # 87019
- Zoro # G404662245
- UPC # 76812870193
- Country of Origin Taiwan, Province of China
- Category Funnels & Accessories
Dimensions
Height | 9.6 |
Width | 5.2 |
Length (In.) | 5.2 |
Details
Item | Oil Funnel |
For Use With | Chrysler, Dodge, Jeep, Mitsubishi, and Ram; See Manual for Full Listing |
Application | Threaded to specific car makes—stabilizing the oil funnel for optimized refilling. |
Description
Eliminate oil spills while refilling oil with the OEMTOOLS Direct Fit Oil Funnel Line. Equipped with a wide-flow passage, the no-spill funnel is threaded to specific car makes — stabilizing the oil funnel for optimized refilling.Funnel Screws Directly into Filler Neck Threaded to Fit: Chrysler, Dodge, Jeep, Mitsubishi, and Ram; See Manual for Full Listing.Transparent Lower Chamber to Monitor Oil Flow Wide Passage for Rapid Refillin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Pkg Wheel Nuts, 1/2 in.-20 - 5 Pieces (11052A)
- HALTEC Light Extension, 2-15/16" (HE-371)
- BALDWIN FILTERS Air Filter, 7-7/8 x 18-1/2 in. (RS4672)
- SPEC-D TUNING Porsche 911 Led Tail Lights All Black Housing With Clear Lens 05-08 (LT-91105JMLED-TM)
- OEMTOOLS Oil Funnel for Gm (87021)
- OEMTOOLS Oil Funnel for Ford and Mazda (87020)
- OEMTOOLS No Spill Coolant Filling Funnel Kit. (87009)
- OEMTOOLS 10L Oil Jug (87018)
- OEMTOOLS Oil Funnel for Toyota/Lexus (87024)
- OEMTOOLS Universal Direct Fit Oil Funnel Set (87039)
- PREPWERX PrepWERX Funnel 2-Quart w/Screen (144-20050)
- Oemtools Funnels & Accessories