Shop All Brake & Wheel Tools
Oemtools
OEM Tools 25136 25136 One Man Brake Bleeder & Vacuum Pump Test Kit
Mfr # 25136
Zoro # G403951944
product price: $57.29
/ea
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oemtools
- MFR # 25136
- Zoro # G403951944
- UPC # 76812251367
- Country of Origin China
- Category Brake & Wheel Tools
Description
OEM automotive specialty tools are designed to perform day after day in any environment. Our engineers design tools that maximize both performance and budget. OEM tools out-perform the competition time after time.
Multi-purpose vacuum pump for many automotive applications such as tune-ups, diagnosis and testing, one man brake bleeding and liquid siphoning.
Features- Pumps approximately 1 cubic inch per stroke
- Develops and hold up to 25 in.
- One Vacuum Pump, Reservoir Jar, Storage Lid for Jar, Two Lengths of Tubing, Rubber Cup Adapter, Automotive Adapter Package, Instructions in English and Spanis
- Color: White
- Hose: Yes
- Maximum Vacuum Level: 25
- Pump Operation: Manual
- Pump Outlet: 0.18"
- Dimension: 5" L x 2.5" W x 10" H
- Weight: 1.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPD THROTTLE POSITION SENSOR (1812070)
- WESTWARD Heavy Duty Booster Cable Clamp, 800A, Blck (23PC41)
- OREGON .030" Depth Gauge Tool (Single) (22291-E)
- ECCO SAFETY GROUP DIRECTIONAL LED: RECTANGULAR SURFACE MOUNT, 12VDC, 16 FLASH PATTERNS, AMBER (3932A)
- OEMTOOLS Disc Brake Rotor Micrometer (25367)
- OEMTOOLS Disc Brake Pad Spreader (25265)
- OEMTOOLS Power Steering and Brake Bleed Adapter Kit (27311)
- OTC Brake Pad Gauge, 3 In. (6596)
- SHARK INDUSTRIES Drum Silencer Band for Passenger Cars and Light Trucks (80B)
- PERFECT EQUIPMENT Wheel Weight, MCZ Srs, 1.25 Oz., PK25 (MC125Z)
- OTC Sliding Tire Spoon, 44 In. (5716)
- Oemtools Service & Shop Tools