Shop All Funnels & Accessories
Oemtools
No Spill Coolant Filling Funnel Kit.
Mfr # 87009
Zoro # G7604155
$39.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 7.6
- Width 7.5
- Length (In.) 8.8
- For Use With most domestic and import cars and light trucks
- Weight 1.85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oemtools
- MFR # 87009
- Zoro # G7604155
- UPC # 76812114358
- Country of Origin China
- Category Funnels & Accessories
Dimensions
Height | 7.6 |
Width | 7.5 |
Length (In.) | 8.8 |
Details
Item | No Spill Coolant Filling Funnel Kit |
For Use With | most domestic and import cars and light trucks |
Weight | 1.85 |
Application | The OEMTOOLS No Spill Coolant Filling Funnel Kit provides a quick and easy way to fill automotive cooling systems while preventing spills. This kit includes adapters and extensions to fit filler necks or surge tanks on most domestic and import cars and light trucks. The funnel incorporates a fluid stopper to prevent spills when removing the funnel from the filler neck. |
Includes | adapters and extensions to fit filler necks or surge tanks on most domestic and import cars and light trucks |
Description
No Spill Coolant Filling Funnel Kit. Includes 5 Direct Fit Radiator Adapters to Fit Most Passenger
Vehicles and Light Trucks. Simply Select the Correct Adapter, Attach the Funnel and Fill. Includes 45° Angled and 5" Extension Adapters for Accessing. Hard-to-Reach Spots. Fluid Stopper to Prevent Drips and Spills when Removing from the Filler Neck.
Vehicles and Light Trucks. Simply Select the Correct Adapter, Attach the Funnel and Fill. Includes 45° Angled and 5" Extension Adapters for Accessing. Hard-to-Reach Spots. Fluid Stopper to Prevent Drips and Spills when Removing from the Filler Neck.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Light Duty Alternator, Replacement For Wai Global 12734N (12734N)
- GROTE Wire, 2 Cond, PVC, Jacket, 14 ga., 20 ft. (82-5504)
- OTC Casters For 5Mg31 (16002)
- STENS Oem Replacement Belt For Murray 30" Deck, 1992-1995 Lawn Mowers (265-306)
- OEMTOOLS Oil Funnel for Subaru (87023)
- OEMTOOLS Oil Funnel for Toyota/Lexus (87024)
- OEMTOOLS Oil Funnel for Ford and Mazda (87020)
- OEMTOOLS Oil Funnel for Gm (87021)
- OEMTOOLS Universal Direct Fit Oil Funnel Set (87039)
- OEMTOOLS Oil Funnel for Chrysler (87019)
- FUNNEL KING Polyethylene, 4 gal., 7", 17-3/4", 1", Green (32955)
- Oemtools Funnels & Accessories