Shop All Engine Specialty Tools
Oemtools
Manual Fluid Extractor and Filler, 7 oz/.21 Qt/200mL
Mfr # 24985
Zoro # G8406786
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.3
- Includes Extension tube for accessing hard-to-reach filler necks and reservoirs.
- Width 2.5
- Length 11.6
- For Use With Automotive fluids
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oemtools
- MFR # 24985
- Zoro # G8406786
- UPC # 76812249852
- Country of Origin China
- Category Engine Specialty Tools
Dimensions
Height | 2.3 |
Width | 2.5 |
Length | 11.6 |
Details
Includes | Extension tube for accessing hard-to-reach filler necks and reservoirs. |
For Use With | Automotive fluids |
Weight | 1 |
Application | The OEMTOOLS 24985 Manual Fluid Extractor and Filler is designed to extract and refill many common automotive fluids (except fuels). The translucent cylinder body is molded with a dual scale, make it easy to read fluid volume and inspect fluid conditions. The extractor/filler can be easily disassembled to service, clean and change gaskets. Access hardto-reach filler necks and reservoirs with 2 connectable extension tubes, useful when a traditional extractor cannot be used. |
Description
Manual Fluid Extractor and Filler is designed to extract and refill many common automotive fluids (except fuels). The
translucent cylinder body is molded with a dual scale, make it easy to read fluid volume and inspect fluid conditions. The extractor/filler can be easily disassembled to service, clean and change gaskets. Access hardto-reach filler necks and reservoirs with 2 connectable extension tubes,
useful when a traditional extractor cannot be used.
Used for Extracting and Refill Many Common Automotive Fluids, Including Brake Fluid Dual Scale Molded into Cylinder Body (Qt/mL) Transluscent Cylinder Body to Easily Read Volume Extracted and Fluid Condition
Dissassembles to Service, Clean Cylinder and Change Gaskets Includes Extension Tube for Accessing Hard-to-Reach Filler Necks and Reservoirs
translucent cylinder body is molded with a dual scale, make it easy to read fluid volume and inspect fluid conditions. The extractor/filler can be easily disassembled to service, clean and change gaskets. Access hardto-reach filler necks and reservoirs with 2 connectable extension tubes,
useful when a traditional extractor cannot be used.
Used for Extracting and Refill Many Common Automotive Fluids, Including Brake Fluid Dual Scale Molded into Cylinder Body (Qt/mL) Transluscent Cylinder Body to Easily Read Volume Extracted and Fluid Condition
Dissassembles to Service, Clean Cylinder and Change Gaskets Includes Extension Tube for Accessing Hard-to-Reach Filler Necks and Reservoirs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOPKINS GM / FORD MULTI-TOW 7:4 (OE REPLACEMENT) BRACKET & SCREWS ONLY (40978)
- EXTREME MAX Extreme Max 5001.1352 Weld-On Steel Taillight Kit with License Plate Bracket and LED Lights (5001.1352)
- SKF Shaft Seal, 1-3/4 x 2-9/16 x 1/4", HM21, NBR (17415)
- GATES G-Force RedLine CVT Belts 40R3691 OEM 0800055000 1 13/32" x 38 1/8" (40R3691)
- OEMTOOLS Ford 2.0L, 2.3L, 2.5L Camshaft Alignment Tool Kit (24448)
- OEMTOOLS Valve Spring Compressor for Ford 3-Valve Engines (24429)
- OEMTOOLS Manual Fluid Extractor - 2.1 Gallons (8L) (24936)
- OEMTOOLS Manual Fluid Extractor - 2.5 Gallons (9.5L) (24397)
- OEMTOOLS Manual ATF Filler System (24441)
- OEMTOOLS Pneumatic/Manual Fluid Extractor 1.5 Gallons (6L) (24937)
- URREA Macpherson strut spring hook compressor (2320)
- Oemtools Engine Specialty Tools