Shop All Engine Specialty Tools
Oemtools
Manual Fluid Extractor - 2.5 Gallons (9.5L)
Mfr # 24397
Zoro # G7603848
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Includes a Dipstick Tube Adapter to Remove Fluids Directly from the Dipstick
- Length 28.25
- Weight 8.46
- Width 8.75
- Height 8.75
Product Information
- Brand Oemtools
- MFR # 24397
- Zoro # G7603848
- UPC # 76812243973
- Country of Origin Taiwan, Province of China
- Category Engine Specialty Tools
Dimensions
Length | 28.25 |
Width | 8.75 |
Height | 8.75 |
Details
For Use With | Includes a Dipstick Tube Adapter to Remove Fluids Directly from the Dipstick |
Weight | 8.46 |
Application | the extraction of all types of engine, transmission and lubricating oils from cars, motorcycles, marine engines and industrial machinery. |
Description
Manual Fluid Extractor - 2.5 Gallons (9.5L).designed for the extraction of all types of engine, transmission and lubricating oils from cars, motorcycles, marine engines and industrial machinery. Manual hand pump (no air or electricity required). Also suitable
for low viscosity fluid such as water or coolant. Extracts fluids through dipstick tubes as well as other openings. Minimize cleanup when working with cars, tractors, boats, small aircraft engines, industrial gear boxes, coolant and hydraulic systems.
Capacity: 2.5 Gallons (9.5L), Includes a Dipstick Tube Adapter to Remove Fluids Directly from the Dipstick, Overflow Shutoff Valve Prevents Fluid from Overflowing Single Piece Structure Has Leak Proof Bottom, Dipstick Tube Adapter: 31.25" .
for low viscosity fluid such as water or coolant. Extracts fluids through dipstick tubes as well as other openings. Minimize cleanup when working with cars, tractors, boats, small aircraft engines, industrial gear boxes, coolant and hydraulic systems.
Capacity: 2.5 Gallons (9.5L), Includes a Dipstick Tube Adapter to Remove Fluids Directly from the Dipstick, Overflow Shutoff Valve Prevents Fluid from Overflowing Single Piece Structure Has Leak Proof Bottom, Dipstick Tube Adapter: 31.25" .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION Distributor Cap, Lu-437 (LU-437)
- MOTOSHIELD PRO Carbon Window Tint Film for Auto, Car, Truck | 35% VLT (36” in x 15’ ft Roll) (CAR-36-15-35)
- TRAMEC SLOAN Heavy Duty Spring, 16.4 In L (2ZJV2)
- ANDERSON METALS Connector, Male, Brass, 1/8In Pipe (00848-0202)
- OEMTOOLS Valve Spring Compressor for Ford 3-Valve Engines (24429)
- OEMTOOLS Pneumatic/Manual Fluid Extractor 2.5 Gallon (9.5L) (24938)
- OEMTOOLS Manual Fluid Extractor - 2.1 Gallons (8L) (24936)
- OEMTOOLS Pneumatic/Manual Fluid Extractor 1.5 Gallons (6L) (24937)
- OEMTOOLS Cooling System Refiller AirEvac Kit (24444)
- OEMTOOLS Manual ATF Filler System (24441)
- BRUSH RESEARCH MANUFACTURING BRM CSN Crankshaft Oil Hole Brushes, Nylon Tube Brush Style, 5/16" AND 7/32" Diameters (CSN)
- Oemtools Engine Specialty Tools