Shop All Engine Specialty Tools
Oemtools
Manual ATF Filler System
Mfr # 24441
Zoro # G7604146
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 7.2
- Height 7.6
- For Use With Sealed automatic transmissions.
- Includes Adapters to Fit Many Ford, BMW, Honda, Nissan & VW, Porsche, Mini Cooper, Audi, and Mercedes-Benz Transmissions
- Application Complete system for servicing today’s sealed automatic transmissions. The OEMTOOLS Manual ATF Filler System allows the operator to fill or top-off transmissions with up to 3 liters (3.1 quarts) of fluid between refills, while the pressurized operation frees the operator from continual pumping. May also be used for brake fluid refills or any pressurized fill job.
Product Information
- Brand Oemtools
- MFR # 24441
- Zoro # G7604146
- UPC # 76812244413
- Country of Origin Taiwan, Province of China
- Category Engine Specialty Tools
Dimensions
Width | 7.2 |
Height | 7.6 |
Length | 12 |
Details
For Use With | Sealed automatic transmissions. |
Includes | Adapters to Fit Many Ford, BMW, Honda, Nissan & VW, Porsche, Mini Cooper, Audi, and Mercedes-Benz Transmissions |
Application | Complete system for servicing today’s sealed automatic transmissions. The OEMTOOLS Manual ATF Filler System allows the operator to fill or top-off transmissions with up to 3 liters (3.1 quarts) of fluid between refills, while the pressurized operation frees the operator from continual pumping. May also be used for brake fluid refills or any pressurized fill job. |
Weight | 2.9 |
Description
Complete system for servicing today's sealed automatic transmissions. The OEMTOOLS Manual ATF Filler System allows the operator to fill or top-off transmissions with up to 3 liters (3.1 quarts) of fluid between refills, while the pressurized operation frees the operator from continual pumping. May also be used for brake fluid refills or any pressurized fill job. Reservoir Capacity 3 Liters (3.1 Quarts) Includes Adapters to Fit Many Ford, BMW, Honda, Nissan & VW, Porsche, Mini Cooper, Audi, and Mercedes-Benz Transmissions, The Fluid Dispensing Hose Features a Swivel Connector and Fluid Dispensing Shut-Off Valve, Comes with Belt Attachment for Storing All of the Adapters on Dispenser, Adapters Included: DSG M24 x 1.5, CVT M22 x 1.5, CVT M12 x 1.5, ATF M10 x 1.0, ATF 1/8 NPT - 27, ATF 04, ATF 03 and ATF 02
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAKESPEARE PL-259-ER Screw-On PL-259 Connector f/Cable w/Easy Route FME Mini-End (PL-259-ER)
- GENUINE Antifreeze, Ol999-9011 (OL999-9011)
- AGS Coil, Copper, 1/2 x 25 x 032 (CT-725-032)
- SPARTAN POWER Single Red 10 ft 1/0 AWG Battery Cable with 3/8" Ring Terminals (SINGLERED0AWG10FT38)
- OEMTOOLS Pneumatic/Manual Fluid Extractor 1.5 Gallons (6L) (24937)
- OEMTOOLS Manual Fluid Extractor - 2.5 Gallons (9.5L) (24397)
- OEMTOOLS Pneumatic/Manual Fluid Extractor 2.5 Gallon (9.5L) (24938)
- OEMTOOLS Ford 2.0L, 2.3L, 2.5L Camshaft Alignment Tool Kit (24448)
- OEMTOOLS Manual Fluid Extractor and Filler, 7 oz/.21 Qt/200mL (24985)
- OEMTOOLS Manual Fluid Extractor - 2.1 Gallons (8L) (24936)
- CTA MANUFACTURING PISTON RING COMPRESSOR - AUTO (CTA2025)
- Oemtools Service & Shop Tools