Shop All Drivetrain Tools
Oemtools
Long Reach Harmonic Balancer Pulley Installer
Mfr # 27306
Zoro # G8238650
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application The OEMTOOLS Long Reach Harmonic Balancer/Pully Installer is used to install crank pulley or underdrive pullet on many later model Ford, GM, Dodge and Chrysler vehivles in V8 and V6 engines, with or without recessed threads.
- For Use With Crank pulley or underdrive pulley on many late model Ford, GM, Dodge and Chrysler vehicles with V8 and V6 engines, with or without recessed threads.
- Weight 3.1
- Length 10.2
- Width 5.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oemtools
- MFR # 27306
- Zoro # G8238650
- UPC # 76812273062
- Country of Origin Taiwan, Province of China
- Category Drivetrain Tools
Dimensions
Length | 10.2 |
Width | 5.2 |
Height | 2.7 |
Details
Item | Harmonic Balancer Pulley Installer |
Application | The OEMTOOLS Long Reach Harmonic Balancer/Pully Installer is used to install crank pulley or underdrive pullet on many later model Ford, GM, Dodge and Chrysler vehivles in V8 and V6 engines, with or without recessed threads. |
For Use With | Crank pulley or underdrive pulley on many late model Ford, GM, Dodge and Chrysler vehicles with V8 and V6 engines, with or without recessed threads. |
Weight | 3.1 |
Description
Long Reach Harmonic Balancer/Pulley Installer is used to Install crank pulley or underdrive pulley on many late model Ford, GM, Dodge and Chrysler vehicles with V8 and V6 engines, with or
without recessed threads. Reduces the Risk of Stripping Threads Inside the Crank, Reduces the Risk of Breaking Crank Bolts
without recessed threads. Reduces the Risk of Stripping Threads Inside the Crank, Reduces the Risk of Breaking Crank Bolts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRONIC SPECIALTIES Reflective Tape, 10 Strips (654)
- COVERKING Neosupreme Seat Covers for 2018-2021 Toyota Camry, CSC2KT14-TT9950 (CSC2KT14TT9950)
- GROTE Split Flex Tubing, Black, 1/4", 50 ft. (83-8003)
- AP EXHAUST 6IN ROUND CROSS SECTION 25IN BODY 33IN OAL 120L ENFORCER II MUFFLER (3767)
- OEMTOOLS Intermediate U-Joint Puller (24548)
- OEMTOOLS GM Harmonic Balancer Puller (25264)
- OEMTOOLS Heavy Duty U-Joint Puller (24538)
- OEMTOOLS Master Wheel Hun & Bearing Remover & Installer Kit (27213)
- OEMTOOLS Harmonic Balancer Puller Kit (24389)
- OEMTOOLS Automotive U-Joint Puller (24539)
- S&G TOOL AID Tire Tread Depth Gage (65140)
- Oemtools Drivetrain Tools