Shop All Drivetrain Tools
Oemtools
GM Harmonic Balancer Puller
Mfr # 25264
Zoro # G7603875
product price: $54.85
/ea
$54.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Designed to Remove Harmonic Balancers without Tapped Holes. Time Saving Tool (No Need to Remove Radiator). GM Applications: 5.3 L, 5.7LS1, 6.0 LS2, 6.2 LS3, 7.0 L. Chrysler/Jeep/Dodge: 3.5 L V6, 3.6L V6, 4.7 L V8, 5.7 L V8, 6.1 L V8.
- Weight 3.35
- Height 4.8
- Length 5.28
- Width 4.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oemtools
- MFR # 25264
- Zoro # G7603875
- UPC # 76812252647
- Country of Origin Taiwan, Province of China
- Category Drivetrain Tools
Dimensions
Height | 4.8 |
Length | 5.28 |
Width | 4.8 |
Details
Item | Balancer Puller |
For Use With | Designed to Remove Harmonic Balancers without Tapped Holes. Time Saving Tool (No Need to Remove Radiator). GM Applications: 5.3 L, 5.7LS1, 6.0 LS2, 6.2 LS3, 7.0 L. Chrysler/Jeep/Dodge: 3.5 L V6, 3.6L V6, 4.7 L V8, 5.7 L V8, 6.1 L V8. |
Weight | 3.35 |
Description
The OEMTOOLS 25264 GM Harmonic Balancer Puller saves you time when removing harmonic balancers without tapped holes -- no need to remove the radiator. Many balancers found on GM and Chrysler/Jeep/Dodge do not have tapped holes; this tool features a "clip-in" design allowing removal without bolting the puller to the balancer. Designed to Remove Harmonic Balancers without Tapped Holes. Time Saving Tool (No Need to Remove Radiator). GM Applications: 5.3 L, 5.7LS1, 6.0 LS2, 6.2 LS3, 7.0 L. Chrysler/Jeep/Dodge: 3.5 L V6, 3.6L V6, 4.7 L V8, 5.7 L V8, 6.1 L V8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG 1 Heavy Duty Motor Oil, 30W, 1 Qt. (MAG61646)
- SPEC-D TUNING 2500 3500 OE HALOGEN HEADLIGHTS WITH CHROME HOUSING SMOKED LENS, 2PK (2LH-RAM1925G-RS)
- CODE 3 Speaker With 2015+ F150 Bracket, 100W (C3100F15015)
- VELVAC Hose Support Spring 1-1/8"X 28" Long (038005)
- OEMTOOLS Intermediate U-Joint Puller (24548)
- OEMTOOLS Long Reach Harmonic Balancer Pulley Installer (27306)
- OEMTOOLS Harmonic Balancer Puller Kit (24389)
- OEMTOOLS Master Wheel Hun & Bearing Remover & Installer Kit (27213)
- OEMTOOLS Heavy Duty U-Joint Puller (24538)
- OEMTOOLS Automotive U-Joint Puller (24539)
- AEROLOCK AeroLock: HONDA Motorcycle HD109 - AeroLock TO-127 (X265) (AER-TO127)
- Oemtools Service & Shop Tools