Shop All Fuel System Tools
Oemtools
Fuel Tank Lock Ring Tool
Mfr # 24398
Zoro # G7604189
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With fuel tank lock ring in these vehicles: Ford F-150 trucks (2004 - newer), Chrysler/Dodge Mini-vans (2004 - newer), PT Cruiser, Dakota, Durango, Chevy 1/2-ton and 3/4-ton trucks (2004 - newer).
- Length 7.8
- Application Easily removes and installs lock ring on the fuel tank when servicing the fuel pump or fuel sending unit.
- Height 3.6
- Width 4.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oemtools
- MFR # 24398
- Zoro # G7604189
- UPC # 76812243980
- Country of Origin Taiwan, Province of China
- Category Fuel System Tools
Dimensions
Length | 7.8 |
Height | 3.6 |
Width | 4.1 |
Details
Item | Fuel Tank Lock Ring Tool |
For Use With | fuel tank lock ring in these vehicles: Ford F-150 trucks (2004 - newer), Chrysler/Dodge Mini-vans (2004 - newer), PT Cruiser, Dakota, Durango, Chevy 1/2-ton and 3/4-ton trucks (2004 - newer). |
Application | Easily removes and installs lock ring on the fuel tank when servicing the fuel pump or fuel sending unit. |
Weight | 1.5 |
Description
The OEMTOOLS Fuel Tank Lock Ring Tool easily removes and installs lock ring on the fuel tank when servicing the fuel pump or fuel sending unit. With this easy-to-use tool, anyone can remove and install a fuel tank in these vehicles: Ford F-150 trucks (2004 - newer), Chrysler/Dodge Mini-vans (2004 - newer), PT Cruiser, Dakota, Durango, Chevy 1/2-ton and 3/4-ton trucks (2004 - newer). Works with 1/2" Drive Ratchet or Breaker Bar. Tool Easily Removes and Installs Lock Ring on the Fuel Tank When Servicing the Fuel Pump or Fuel Sending Unit. Universal Design Allows Tool to Fit Fuel Tank Lock Rings on Ford, Chrysler, and GM Vehicles. Using Improper Tool Can Damage Pump Gasket Causing and EVAP Code and "Check Engine" Light.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Class 3 Trailer Hitch, 2" Receiver, Ram 1500 (13419)
- POWERCOMM Ant Mirror Mount 2Way Slimline Design (215-24020)
- ARP SB FORD 289-302 STANDARD 12PT HEAD BOLT KIT (154-3701)
- GROCO 2" NPT Bronze 45 Degree Pipe to 2" Hose (PTHD-2000)
- OEMTOOLS Fuel Pump Module Spanner Wrench (25156)
- APEX TOOL GROUP FUEL LINE DISCONNECT TOOL SET (GWR61059)
- MITYVAC Pro Fuel System Tester (MV5545)
- CTA MFG 4pc Injection Line Wrench Set (CTA7468)
- OTC Disconnect Tool Set, Fuel Line (7361)
- OTC Fuel Tank Lock Ring Wrench (6599)
- OTC Fuel Return Line Plug (7631)
- Oemtools Service & Shop Tools