Shop All Engine Specialty Tools
Oemtools
Ford 2.0L, 2.3L, 2.5L Camshaft Alignment Tool Kit
Mfr # 24448
Zoro # G7604058
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 0.1
- Length (In.) 11.9
- Width (In.) 3.2
- For Use With Timing belts, chains, head gaskets of other valve trains for many Fords, Mercury and Mazdas
- Application The OEMTOOLS Ford 2.0L, 2.3L, 2.5L Camshaft Alignment Tool Kit comes with an aluminum camshaft bar, plus one short top dead center (TDC) timing pin and one long TDC timing pin for servicing the timing belt, chains, head gaskets or other valve train repairs on many Ford, Mercury and Mazda vehicles.
Product Information
- Brand Oemtools
- MFR # 24448
- Zoro # G7604058
- UPC # 76812244482
- Country of Origin Taiwan, Province of China
- Category Engine Specialty Tools
Dimensions
Height (In.) | 0.1 |
Length (In.) | 11.9 |
Width (In.) | 3.2 |
Details
Item | Ford Camshaft Alignment Tool Kit |
For Use With | Timing belts, chains, head gaskets of other valve trains for many Fords, Mercury and Mazdas |
Application | The OEMTOOLS Ford 2.0L, 2.3L, 2.5L Camshaft Alignment Tool Kit comes with an aluminum camshaft bar, plus one short top dead center (TDC) timing pin and one long TDC timing pin for servicing the timing belt, chains, head gaskets or other valve train repairs on many Ford, Mercury and Mazda vehicles. |
Weight | 1 |
Description
The OEMTOOLS Ford 2.0L, 2.3L, 2.5L Camshaft Alignment Tool Kit comes with an aluminum camshaft bar, plus one short top dead center (TDC) timing pin and one long TDC timing pin for servicing the timing belt, chains, head gaskets or other valve train repairs on many Ford, Mercury and Mazda vehicles. The Flat Bar and Long TDC Timing Pin are Used on Ford and Mercury Vehicles (1994-2003) with 2.0L DOHC Zetec Engines. The Flat Bar and Short Timing Pin are Used on 2004-2012 2.5L DOHC, 2.3L DOHC 4V and 2.0L DOHC Engines That are Found in Ford, Mercury and Mazda Vehicles. The Flat Bar and Long Timing Pin are Used on 2.0L DOHC Zetec Engines Found in Ford and Mercury Vehicles (1994-2003). The Flat Bar Can Also Be Used by Itself on 2.0L DOHC Engines in Ford Probe (1993-1994)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Custom Wiring Harness, 56261 (56261)
- CIPA USA CIPA 11950 Clip-On Towing Mirror (11950)
- GATES Heater Hose Hvac Hose, 18969 (18969)
- SUNBELT Cardboard Parts Box, 4" x 12 13.25" x25.75" x0.25" (A-B1AC107)
- OEMTOOLS Pneumatic/Manual Fluid Extractor 2.5 Gallon (9.5L) (24938)
- OEMTOOLS Manual Fluid Extractor - 2.5 Gallons (9.5L) (24397)
- OEMTOOLS Manual Fluid Extractor and Filler, 7 oz/.21 Qt/200mL (24985)
- OEMTOOLS Valve Spring Compressor for Ford 3-Valve Engines (24429)
- OEMTOOLS Manual ATF Filler System (24441)
- OEMTOOLS Cooling System Refiller AirEvac Kit (24444)
- PROFORM TAPERED RING COMPRESSOR 4.030 (67445)
- Oemtools Engine Specialty Tools